Shop All Post Lighting
Quoizel
Barre Outdoor Post Lantern
Mfr # BAE9010GK
Zoro # G406150351
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey Ash
- Glass Color Grey
- Lamp Included No
- Dia. (In.) 10.25
- Width 10.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quoizel
- MFR # BAE9010GK
- Zoro # G406150351
- UPC # 611728316535
- Country of Origin China
- Category Post Lighting
Dimensions
Dia. (In.) | 10.25 |
Width | 10.25 |
Length | 14.25 |
Details
Item | Outdoor Post Lantern |
Finish | Grey Ash |
Glass Color | Grey |
Lamp Included | No |
Bulb Primary Application | Home Lighting |
Voltage | 120v |
Dimmable | Yes |
Max. Wattage | 100 |
Indoor/Outdoor Usage | Outdoor |
Includes | Installation Guide |
Housing Material | Aluminum |
Bulb Base Type | Medium Base |
Bulb Type | Incandescent |
Description
Elevate your home's curb appeal with the Barre collection. The transitional style of this fixture is finished in grey ash and features an oversized clear seedy glass globe for a dramatic look. Barre offers a complete collection - choose from a hanging lantern, multiple sizes of wall lanterns, or a post lantern. As a part of our Coastal Armour collection, this fixture is crafted fron cast aluminum and built to withstand the elements. All Coastal Armour products are durable, marine grade.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, 500 lm, 2700K Color Temp., 12V (LED6.5MR1682735)
- JESCO 6-inch Right Angle Connecting Cable for SG-LED/SGA-LED (SG-CC6L)
- MAJESTIC PET Majestic IFT-WFM IntelliFire Wi-Fi Module with iOS & Android App (IFT-WFM)
- NUVO LED Area Light Type III, 240 Watts, Bronze Finish, 4000K, 120-277 Volts (65/846)
- QUOIZEL Wakefield Outdoor Post Lantern (WKF9011EK)
- QUOIZEL Stonington Outdoor Post Lantern (SNN9009K)
- QUOIZEL Chalmers Outdoor Post Lantern (CM9012AC)
- QUOIZEL Oasis Outdoor Post Lantern (OAS9009Z)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043B)
- QUOIZEL Uma Outdoor Post Lantern (UMA9008MBK)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043AC)
- Quoizel Post Lighting