Shop All Outdoor Semi-Flushmount Lights
Quoizel
Barre Outdoor Hanging Lantern
Mfr # BAE1910GK
Zoro # G806149801
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.25
- Finish Grey
- Bulb Base Type Medium Base
- Weight 4.4
- Style Exterior Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # BAE1910GK
- Zoro # G806149801
- UPC # 611728316528
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Dimensions
Length | 10.25 |
Chain Length | 8 |
Relative Size | Large |
Canopy Size | 5.00 in W x 5.00 in L |
Cord Length | 12 ft |
Details
Finish | Grey |
Bulb Base Type | Medium Base |
Weight | 4.4 |
Style | Exterior Lighting |
Shade Material | Clear Seedy |
Description
Elevate your home's curb appeal with the Barre collection. The transitional style of this fixture is finished in grey ash and features an oversized clear seedy glass globe for a dramatic look. Barre offers a complete collection - choose from a hanging lantern, multiple sizes of wall lanterns, or a post lantern. As a part of our Coastal Armour collection, this fixture is crafted fron cast aluminum and built to withstand the elements. All Coastal Armour products are durable, marine grade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Work Flashlight, 800 lm, Red, LED, 17.00" L (76801)
- AFX Pendant, 120 V, 60 W, 7 1/8" L (LRTP07MBSN)
- WESTINGHOUSE Bulb G40 100W Wht (03108)
- ILC Replacement for GE General Electric G.E 40a/ts-130v replacement light bulb lamp (40A/TS-130V GE GENERAL ELECTRIC G.E)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- ELK SHOWROOM Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black (90004/3)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- VAXCEL Outland Hammered Metal Bronze Rustic Outdoor Semi Flush Mount Ceiling Light (T0667)
- Quoizel Outdoor Semi-Flushmount Lights