Shop All Sconces
Quoizel
Axel Wall Sconce
Mfr # AXE8605BN
Zoro # G106153041
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 4.75
- Width 4.75
- Dimmable Yes
- Fixture Voltage 120v
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 4.75 |
Width | 4.75 |
Length | 13.75 |
Details
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Brushed Nickel |
Item | Wall Sconce |
Glass Color | Nickel |
Lamp Type | Incandescent |
Standards | ETL Listed |
Fixture Wattage | 100 |
Lighting Certification | ETL |
Lamp Included | No |
Housing Material | Steel |
FINISH | Brushed Nickel |
Description
A timeless Brushed Nickel finish and clear seeded glass shades are the highlight of the Axel collection. Available in many different sizes, these versatile bath lights are sure to elevate your bathroom and give you a spa-like experience. A simple silhouette and black industrial style accents give these light fixtures a unique flair, making these great additions to any transitional or farmhouse inspired room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCETON TEC Black No Led Industrial Handheld Flashlight, AAA, 100 lm (A90LBC-BK)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type T8 (ELD4T8-2M35-1)
- BULBRITE SORAA VIVID3 SM16-07-36D-927-03 7.5W Dimmable Low Voltage 12V LED MR16 36°, 2700K (Warm White Light) (777056)
- MAXIM LIGHTING Savannah VX 3-Light Outdoor Sconce (40916CLBO)
- QUOIZEL Millennium Wall Sconce (LSM8801PS)
- TROY Prospect Wall sconce (B7613-GRA)
- Z-LITE Z-Studio 1 Light Wall Sconce, Matte White (726-1S-MW+BN)
- DWELED Layne 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-812)
- EUROFASE Pemberton Contemporary LED Pendant/Semi Flush, 1-Light, 1100 Lumens, Black/Antique Brass (37080-020)
- DAP Spackling Light 1Gl (12143)
- ACCESS LIGHTING Crest, 2 Light Wall Sconce, Oil Rubbed Bronze Finish, Alabaster Glass (20635-ORB/ALB)
- Quoizel Sconces