Shop All Sconces
Quoizel
Awendaw Wall Sconce
Mfr # AWD8606MBK
Zoro # G706152710
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6
- Width 6
- Dimmable Yes
- Fixture Voltage 120v
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 6 |
Width | 6 |
Length | 12 |
Details
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Matte Black |
Item | Wall Sconce |
Glass Color | Black |
Lamp Type | Incandescent |
Fixture Wattage | 100 |
Lamp Included | No |
Lighting Certification | ETL |
Standards | ETL Listed |
Housing Material | Steel |
FINISH | Matte Black |
Description
Awendaw bath lights make a bold statement with their transitional and industrial styling. The open, rectangular silhouette of these fixtures is highlighted by a Matte Black finish and sleek cable detailing. Choose from a variety of sizes in this versatile collection to personalize your bathroom lighting today. The Awendaw collection also includes a semi-flush mount and several hanging lights in an Antique Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 300r/3fl-250v replacement light bulb lamp (300R/3FL-250V GE GENERAL ELECTRIC G.E)
- ECM INDUSTRIES Pull Chain Switch (GSW-31)
- QUOIZEL Manning Outdoor Wall Lantern (MAN8409WT)
- ILC Replacement for Philips XOP 7 replacement light bulb lamp (XOP 7 PHILIPS)
- QUOIZEL Millennium Wall Sconce (LSM8801PS)
- VAXCEL Yellowstone 8in Sconce Bronze (WS55608BBZ)
- Z-LITE Willow 1 Light Wall Sconce, Olde Bronze & Clear Outside with Matte Opal Inside (426-1S-OB)
- Z-LITE Bleeker Street 1 Light Wall Sconce, Matte Black & Clear (475-1S-MB-BN)
- DESIGNERS FOUNTAIN Evi 4.5in 1-Light Chrome Glam Indoor Wall Sconce with Frosted White Shade (89901-CH)
- Z-LITE Mila 1 Light Wall Sconce, Matte Black & White (808-1S-MB)
- ET2 Wink 1-Light 5.25" Wide Black Wall Sconce (E20540-BK)
- Quoizel Sconces