Shop All Pendants
Quoizel
Aviary Pendant
Mfr # AVY5204PK
Zoro # G106152891
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 23.25
- Length 13
- Housing Finish Nickel
- Light Type Candelabra Base
- Style Interior Lighting; Transitional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 23.25 |
Length | 13 |
Cord Length | 12 ft |
Details
Housing Finish | Nickel |
Light Type | Candelabra Base |
Style | Interior Lighting; Transitional |
Shade Material | Steel |
Number of Light Bulbs Required | 4 |
Lamp Watts | 60 |
Description
Industrial, ironclad elements reveal a surprisingly airy aesthetic in nickel or Palladian bronze. The Aviary chandelier, available in a variety of sizes, instantly enlivens dull spaces with a bold, angular shape, exposed candles and thick chain suspension. Free of superfluous scrolls and flourishes, Aviary speaks to simplicity of design rooted in farmhouse craftsmanship.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUZCO LIGHTING Eton Black Sconces (WS18901-BK)
- MAXIM Savvy 5-Light 24.25" Wide Antique Brass / Black Pendant Light (26343CLABBK)
- SYLVANIA T5 Fluorescent 40Pk (FP21T5/835)
- WALDMANN Mach LED Plus, .40, 24VDC, 90deg Beam, 7.5" (113161000-00662575)
- QUOIZEL Rue De Royal 4-Light Aged Copper Pendant (RO2814AC)
- QUOIZEL Damien 4-Light Earth Black Pendant (DMN1514EK)
- QUOIZEL Viewpoint Pendant (VP5203WS)
- QUOIZEL Emile 4-Light Brushed Nickel Pendant (EML2820BN)
- QUOIZEL Sparrow Mini Pendant (SPW1512AN)
- QUOIZEL Graves Pendant (PCGVS2820MBK)
- NUVO Easton 3-Light Pendant - Polished Nickel Finish - White Linen Shade (60/7972)
- Quoizel Pendants