Shop All Pendants
Quoizel
Aviary Mini Pendant
Mfr # AVY5203PK
Zoro # G606152919
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Length 17
- Width 9.5
- Lamp Type Incandescent
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 17 |
Width | 9.5 |
Diameter | 9.5 |
Details
Color | Nickel |
Housing Finish | Polished Nickel |
Lamp Type | Incandescent |
Voltage | 120v |
Number of Lights | 3 |
Collection Name | Aviary |
Shade Material | Steel |
Item | Pendant |
Includes | Installation Guide |
Watts | 60 |
Lamp Included | No |
Fixture Wattage | 60 |
Standards | ETL Listed |
Material | STEEL |
Dimmable | Yes |
FINISH | Polished Nickel |
Description
Industrial, ironclad elements reveal a surprisingly airy aesthetic in nickel or Palladian bronze. The Aviary chandelier, available in a variety of sizes, instantly enlivens dull spaces with a bold, angular shape, exposed candles and thick chain suspension. Free of superfluous scrolls and flourishes, Aviary speaks to simplicity of design rooted in farmhouse craftsmanship.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Tactical Lantern, LED, Orange (45882)
- EMERGI-LITE 30W 120V-AC EMERGENCY AND EXIT LIGHTING (WX14R)
- ILC Replacement for TCP 48932/65k replacement light bulb lamp (48932/65K TCP)
- FEIT ELECTRIC HALOGN BULB 1600LMN 100W (BPQ100/8.6/RP)
- QUOIZEL Baron Pendant (BRO5203MK)
- QUOIZEL Rylan 4-Light Matte Black Pendant (RYN2817MBK)
- QUOIZEL Crescent Pendant (PCCN2824PK)
- QUOIZEL Kami Mini Pendant (TFKM1508VB)
- QUOIZEL Sparrow Mini Pendant (SPW1512AN)
- QUOIZEL Rue De Royal 4-Light Aged Copper Pendant (RO2814AC)
- Z-LITE Mersesse 3 Light Pendant, Chrome & Clear (6007-11CH)
- Quoizel Pendants