Shop All Floor Lamps
Quoizel
Asheville Floor Lamp
Mfr # TFAS9470VA
Zoro # G506149477
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 70.5
- Weight 15.75
- Material Resin
- Finish Valiant Bronze
- Bulb Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # TFAS9470VA
- Zoro # G506149477
- UPC # 611728253762
- Country of Origin China
- Category Floor Lamps
Dimensions
Length | 70.5 |
Details
Weight | 15.75 |
Material | Resin |
Finish | Valiant Bronze |
Bulb Type | Incandescent |
Collection | Asheville |
Dimmable | Yes |
Glass Color | Bronze |
Item | Floor Lamp |
Bulb Base Type | Medium |
Standards | ETL Listed |
Features | Glass color in Tiffany lighting products vary in color. No two pieces are identical. |
FINISH | Valiant Bronze |
Description
Gentle scrollwork and Tiffany style in a classic pattern brings sophistication to the Asheville Collection. The Tiffany glass is hand assembled using the copper foil method developed by Louis Comfort Tiffany. The Valiant Bronze finish anchors the traditional styling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Bulb Led Par20 10Yr 3K 50W (79279)
- LITHONIA LIGHTING LED Recessed Troffer, 53W, 6169 lm, 80 CRI (2BLT4R 60L ADP EZ1 LP835)
- NIGHTSTICK Pocket Flashlight, LED, Black, PK4 (NSP-1400B)
- ILC Replacement for TCP 33127sp-27k replacement light bulb lamp (33127SP-27K TCP)
- QUOIZEL Asheville Floor Lamp (TFAS9360VA)
- QUOIZEL Larissa Floor Lamp (TF879F)
- QUOIZEL Stephen Floor Lamp (TF885F)
- SAFAVIEH Merrigan Ginkgo Leaf Floor Lamp, Gold (FLL4027A)
- ELK SIGNATURE Regus 51'' High 1-Light Outdoor Floor Lamp - Antique Gray - Includes LED Bulb (D4390-LED)
- SAFAVIEH 60 in. Franklin Armillary Floor Lamp (LIT4328A)
- BLACK & DECKER PureOptics™ LED Gooseneck LED Floor Lamp (VLED1812F-GRAY-BD)
- Quoizel Floor Lamps