Shop All Floor Lamps
Quoizel
Asheville Floor Lamp
Mfr # TFAS9360VA
Zoro # G406149409
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60
- Weight 17.05
- Material Resin
- Finish Valiant Bronze
- Bulb Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # TFAS9360VA
- Zoro # G406149409
- UPC # 611728198704
- Country of Origin China
- Category Floor Lamps
Dimensions
Length | 60 |
Details
Weight | 17.05 |
Material | Resin |
Finish | Valiant Bronze |
Bulb Type | Incandescent |
Collection | Asheville |
Dimmable | Yes |
Glass Color | Bronze |
Item | Floor Lamp |
Bulb Base Type | Medium |
Standards | ETL Listed |
Features | Glass color in Tiffany lighting products vary in color. No two pieces are identical. |
FINISH | Valiant Bronze |
Description
Gentle scrollwork and Tiffany style in a classic pattern brings sophistication to the Asheville Collection. The Tiffany glass is hand assembled using the copper foil method developed by Louis Comfort Tiffany. The Valiant Bronze finish anchors the traditional styling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Fc36-p36075 replacement light bulb lamp (FC36-P36075 PHILIPS)
- ELCO LIGHTING Incandescent Brick Light with Open Faceplate (ELST32W)
- SUNLITE LED Outdoor Cutoff Wall Pack Fixture, Dimmable, 50,000 Hour Life, Bronze Finish, ETL Listed (97068-SU)
- FEIT ELECTRIC LED MR16 GU10 BW 50W 3PK (MR16FG500930CA3)
- QUOIZEL Kami Floor Lamp (TF878F)
- QUOIZEL Larissa Floor Lamp (TF879F)
- ADESSO Dune Floor Lamp In Natural (8022-12)
- BEDFORD HOME Bedford Home 72A-1515 LED Sunlight Floor Lamp with Dimmer Switch - 5 ft. (72A-1515)
- BLACK & DECKER PureOptics™ LED Gooseneck LED Floor Lamp (VLED1812F-GRAY-BD)
- BRIGHTBOOM Economy Street Lamp - Bronze (BR2628077)
- ELEGANT DESIGNS 3 Light Floor Lamp with Scalloped Glass Shades, Restoration Bronze (LF2002-RBZ)
- Quoizel Floor Lamps