Shop All Vanity Lights
Quoizel
Aria Vanity Light
Mfr # ARI8615WS
Zoro # G206152425
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Housing Finish Weathered Brass
- Lamp Type Incandescent
- Voltage 120v
- Number of Lights 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quoizel
- MFR # ARI8615WS
- Zoro # G206152425
- UPC # 611728315460
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 10 |
Width | 15 |
Diameter | 15 |
Depth (In) | 6 |
Details
Color | Brass |
Item | Vanity Light |
Housing Finish | Weathered Brass |
Lamp Type | Incandescent |
Voltage | 120v |
Number of Lights | 2 |
Collection Name | Aria |
Shade Material | Steel |
Standards | ETL Listed |
Dimmable | Yes |
Housing Material | STEEL |
Fixture Wattage | 100 |
Lamp Included | No |
Lighting Certification | ETL |
Bulb Base Type | Medium Base |
Indoor or Outdoor | Indoor |
Application | Home Lighting |
Includes | Installation Guide |
Description
Upgrade any bathroom vanity with the addition of the Aria bath light. This sleek and striking light, available in one-, two-, three- or four-bulb options, features clear glass candle cups that can be installed facing up or down. The brushed nickel finish embodies a clean and crisp aesthetic.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 35- Watt Equivalent DJD Dimmable Twist & Lock Bi-Pin LED Light Bulb Soft White Light 2900K , 5PK (860644)
- SYLVANIA Natural B10 E26 (Medium) LED Bulb Daylight 60 W , 2PK (40760)
- SYLVANIA Trim, LED, Aluminum, 6" Size, Dark Bronze (74996)
- KEYSTONE T8 Instant Start Electronic Ballast, KTEB-332-UV-IS-N-P (KTEB-332-UV-IS-N-P)
- QUOIZEL Kelsey Glen 3-Light Weathered Brass Vanity Light (KLS8623WS)
- QUOIZEL Aria Vanity Light (ARI8622WS)
- QUOIZEL Cristal Vanity Light (CRI8604BN)
- QUOIZEL Abner Bath (ABR8628MBK)
- QUOIZEL Blade Bath Bar (PCBD8526EK)
- QUOIZEL Kolt Vanity Light (KLT8603BNLED)
- VAXCEL Bella 3L Vanity Nickel (BL-VLD003BN)
- Quoizel Vanity Lights