Shop All Island/Billiard Lights
Quoizel
Aria 4-Light Antique Polished Nickel Island Light
Mfr # ARI438AP
Zoro # G806152269
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Lights 4
- Style Interior Lighting
- Length 4
- Weight 10
- Light Bulb Wattage 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # ARI438AP
- Zoro # G806152269
- UPC # 611728344309
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Length | 4 |
Cord Length | 8 Ft |
Canopy Size | 14.00 in W x 0.75 in L |
Details
Number of Lights | 4 |
Style | Interior Lighting |
Weight | 10 |
Light Bulb Wattage | 100 |
Frame Material | STEEL |
Bulb Base Type | Medium |
Frame Finish | Antique Polished Nickel |
Extension Rods | (4) 0.5 in D x 6 in and (4) 0.5 in D x 12 in Down Rods |
Shade Type | Opal Glass |
Suggested Use Location | Kitchen |
Number of Boxes | 1 |
Description
Aria spotlights timeless style. This collection of island lights, chandeliers, pendants and semi-flush mounts with opal glass shades is available in two completely classic finishes Choose from antique polished nickel or warm weathered brass - either way you can't go wrong.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE One-Light Outdoor Wall Fixture Burnham ORB Honey Art Gls (6732800)
- ILC Replacement for Bulbrite 616072 replacement light bulb lamp (616072 BULBRITE)
- HONEYWELL NORTH Sleeves, 20 In. L, Silver, PR (SSS)
- TERRACYCLE REGULATED WASTE Standard Lamp, Recycling Box, 4 ft. (440-100-VS)
- QUOIZEL Kingsbridge 5-Light Earth Black Island Light (KGB142EK)
- QUOIZEL Gabriel Integrated LED Matte Black Island Light (PCGAB335MBK)
- Z-LITE Albion 9 Light Island/Billiard, Brushed Nickel & Black (171-16-3B)
- Z-LITE Euclid 10 Light Island/Billiard, Chrome (457-10L-CH-MB)
- Z-LITE Forest 2 Light Island/Billiard, Chrome & Chrome (917MP24-CH-LED-2LCH)
- Z-LITE Cordon 4 Light Billiard, Bronze & White (2306-4BRZ-PWH)
- HOLLAND BAR STOOL CO U.S. Marines 3 Shade Billiard Light, Black Fixture (BL3BKMarine)
- Quoizel Island/Billiard Lights