Shop All Floor Lamps
Quoizel
Arden Floor Lamp
Mfr # TF1135F
Zoro # G506149460
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 59.5
- Weight 14.96
- Material Resin
- Finish Russet
- Bulb Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quoizel
- MFR # TF1135F
- Zoro # G506149460
- UPC # 611728177754
- Country of Origin China
- Category Floor Lamps
Dimensions
Length | 59.5 |
Details
Weight | 14.96 |
Material | Resin |
Finish | Russet |
Bulb Type | Incandescent |
Collection | Arden |
Dimmable | Yes |
Glass Color | Bronze |
Item | Floor Lamp |
Features | Glass color in Tiffany lighting products vary in color. No two pieces are identical. |
Standards | ETL Listed |
Bulb Base Type | Medium |
FINISH | Russet |
Description
This transitional family comes with an authentic bronze patina for the floor & table lamps while the fixtures boast a rich Russet finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 75par30l/hal/nsp10 120v replacement light bulb lamp (75PAR30L/HAL/NSP10 120V PHILIPS)
- LITHONIA LIGHTING LED Striplight, 41W, 3000 lm, 120/277V (ZL1NL483000LMFSTMVOLT40K80CRIWH)
- ILC Replacement for Germicidal 2g11 Socket (2G11 SOCKET GERMICIDAL)
- ILC Replacement for Philips C150s55/m replacement light bulb lamp (C150S55/M PHILIPS)
- QUOIZEL Stephen Floor Lamp (TF885F)
- QUOIZEL Larissa Floor Lamp (TF879F)
- QUOIZEL Asheville Floor Lamp (TFAS9360VA)
- ADESSO Dune Floor Lamp In Natural (8022-12)
- SIMPLE DESIGNS Floor Lamp with Reading Light, Silver (LF2000-SLV)
- BOSTITCH Swing Arm Metal Floor Lamp, Black (VLF100F)
- MAXIM LIGHTING Scout 2-Light LED Floor Lamp (10099WWDTN)
- Quoizel Floor Lamps