Shop All Sconces
Quoizel
Andrews Wall Sconce
Mfr # ANW8601EK
Zoro # G606152025
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6
- Width 6
- Dimmable Yes
- Fixture Voltage 120v
- Finish Earth Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 6 |
Width | 6 |
Length | 9 |
Details
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Earth Black |
Item | Wall Sconce |
Glass Color | Black |
Fixture Wattage | 60 |
Standards | ETL Listed |
Lighting Certification | ETL |
Housing Material | Steel |
Lamp Type | Incandescent |
Lamp Included | Yes |
FINISH | Earth Black |
Description
Sophisticated and stunning, the Andrews collection refines and amplifies a classic silhouette with spherical, clear glass shades. This family of vanity and flush-mount lighting illuminates a master bath yet is equally suitable for smaller powder rooms or entryways. Create functional light without sacrificing ambience in a choice of Polished Chrome, Earth Black, or Antique Nickel finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE Pack of 10 Halogen Mini T3 JC Bi-Pin Base G4 Light Bulbs, 20 Watt, Clear, 10PK (860781)
- SHAT-R-SHIELD SHAT-R-SHIELD 250W, R40 Incandescent Heat Light Bulb (250R40/HT/RED)
- SATCO 4 Watt LED 3000K Frosted Double Contact Bayonet Base 120-130 Volts (S11216)
- NEBO Waterproof LED Pen Light (NEB-POC-0004)
- QUOIZEL Millennium Wall Sconce (LSM8801PS)
- ET2 Alumilux Sconce 5-Light 4.25" Wide White Wall Sconce (E41307-WT)
- LITE SOURCE Steel Frosted Glass Wall Washer Sconce From The Checks Collection (LS-1673)
- LITE SOURCE Rizzo Swing-Arm Wall (LS-16753AB)
- VAXCEL Da Vinci 12in Sconce Bronze (WS8171OBB)
- LARSON ELECTRONICS Larson Electronics RL-85-HID-GREEN-5 35 watt & 15 Million Candlepower HID Spotlight with Green Lens; 1900 ft. Spot Beam; 120V Charger - 5 in. Lens (RL-85-HID-GREEN-5)
- WESTGATE WCPL-UD-4FT-50W-MCT-D4FT DECORATIVE PERFORATED AND LOUVER WALL LIGHT 50W DIRECT INDIRECT 3CCT (WCPL-UD-4FT-50W-MCT-D)
- Quoizel Sconces