Shop All Outdoor Wall Lights
Quoizel
Amberly Grove 1-Light Western Bronze Outdoor Wall Lantern
Mfr # AMBL8408WT
Zoro # G406150443
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Guide
- Voltage 120v
- Width 8.5
- Length 14.25
- Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # AMBL8408WT
- Zoro # G406150443
- UPC # 611728353066
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8.5 |
Length | 14.25 |
Dia. (In.) | 8.5 |
Details
Includes | Installation Guide |
Item | Outdoor Wall Lantern |
Voltage | 120v |
Watts | 100 |
Finish | Western Bronze |
Glass Color | Bronze |
Lamp Included | No |
Fixture Wattage | 100 |
Housing Material | Stainless Steel |
Lamp Type | Incandescent |
Standards | ETL Listed |
Lighting Certification | ETL |
FINISH | Western Bronze |
Description
A traditional lantern shape made modern. Amberly Grove literally turns traditional lanterns on their head, offering a whimsical, inverted shape with fresh appeal. The Western Bronze finish adds a flourish of timeless appeal - and can be hung both indoors and outdoors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO SLEEK LED 48" 3000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-48/30-W-SW)
- SATCO Bulb LED 30w HID Adj Repl Med (S29750)
- BULBRITE 40W Equivalent Amber Light A19 Dimmable LED Filament Light Bulb, 2PK (861083)
- TCP LED, 5W B11, DIM, 2700K E12, Blunt Tip (LED5E12B1127K)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8409K)
- QUOIZEL Chasm Outdoor Wall Lantern (CHS8407MBK)
- QUOIZEL Newbury Outdoor Wall Lantern (NY8317Z)
- QUOIZEL Chancellor 4-Light Mystic Black Outdoor Wall Lantern (CCR8412K)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8411K)
- QUOIZEL Crusade Outdoor Wall Lantern (CSE8408EK)
- NORWELL Classic Onion Outdoor Wall Light - Gun Metal with Seeded Glass (1513-GM-SE)
- Quoizel Outdoor Wall Lights