Shop All Outdoor Semi-Flushmount Lights
Quoizel
Admiral Outdoor Hanging Lantern
Mfr # AMR1910MB
Zoro # G806150432
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10
- Finish Black
- Bulb Base Type Medium Base
- Weight 7.6
- Shade Material Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # AMR1910MB
- Zoro # G806150432
- UPC # 611728315613
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Dimensions
Length | 10 |
Chain Length | 8 |
Relative Size | Large |
Cord Length | 12 ft |
Canopy Size | 5.00 in W x 5.00 in L |
Details
Finish | Black |
Bulb Base Type | Medium Base |
Weight | 7.6 |
Shade Material | Clear |
Style | Exterior Lighting |
Description
Enhance the exterior of your home with the Admiral collection. A lantern-shaped silhouette finished in mottled black gives this fixture a coastal-inspired feel. Aluminum cages protect the clear glass shade while also adding an interesting design element. Admiral is available as a hanging lantern, wall lantern, and even post lantern. As part of our Coastal Armour collection, this product is durable, marine grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Long Mounting Hood (AALB75)
- DEWALT Led Rechargeable Worklight Kit 250 to 500lm (DCL050/DCB203)
- LUXRITE T8 LED Tube Light Bulbs 16W (25W Equivalent) 1600LM 3000K Soft White Type A+B G13 Base 12-Pack (LR34075-12PK)
- NITECORE 4000 Lumen USB-C Rechargeable Flashlight (P10iX)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- ELK SHOWROOM Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black (90004/3)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- VAXCEL Outland Hammered Metal Bronze Rustic Outdoor Semi Flush Mount Ceiling Light (T0667)
- Quoizel Outdoor Semi-Flushmount Lights