Shop All Chandeliers
Quoizel
Adelaide 9-Light Matte Black Chandelier
Mfr # ADL5030MBK
Zoro # G306153049
product price: $1,198.99
/ea
Free Shipping & Returns
$1,198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Matte Black
- Lamp Type Incandescent
- Fixture Wattage 60
- Glass Color Black
- Collection Adelaide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # ADL5030MBK
- Zoro # G306153049
- UPC # 611728357934
- Country of Origin China
- Category Chandeliers
Dimensions
Diameter | 30 |
Width | 30 |
Length | 36 |
Details
Item | Chandelier |
Housing Finish | Matte Black |
Lamp Type | Incandescent |
Fixture Wattage | 60 |
Glass Color | Black |
Collection | Adelaide |
Material | Steel |
Watts | 60 |
Color | Black |
Number of Lights | 9 |
Voltage | 120v |
Lamp Included | No |
Standards | ETL Listed |
Dimmable | Yes |
Lighting Certification | ETL |
FINISH | Matte Black |
Description
Matte black and crystal make a beautiful, unexpected pairing. The Adelaide series, available as a semi-flush mount, pendant, or chandelier, is a study in contrast with a hint of glam. Whether above a dining table or perched in a powder room, Adelaide illuminates curiosity and charisma.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable 18650, 3,500 lm lm (88081)
- ILC Replacement for Philips MSR 700 SA replacement light bulb lamp (MSR 700 SA PHILIPS)
- WESTINGHOUSE Three-Light Indoor Island Pulley Pendant Iron Hill ORB (6332500)
- GE LAMPS GENERAL ELECTRIC 400 W, 1 Lamp Hid Ballast Kit (GEP-400-MLTAA4-5)
- QUOIZEL New Harbor Linear Chandelier (NHR752WT)
- QUOIZEL Guilford Linear Chandelier (GUI540GK)
- QUOIZEL Marquette Chandelier (MQ5006HL)
- QUOIZEL Gallery Linear Chandelier (GLY648BA)
- QUOIZEL Atwater Linear Chandelier (ATW439MBK)
- QUOIZEL Thornhill Chandelier (THL5006MK)
- PROGRESS LIGHTING Laird Nine-Light Chandelier (P400064-020)
- Quoizel Chandeliers