Shop All Chandeliers
Quoizel
Acacia 9-Light Brushed Nickel Chandelier
Mfr # ACA5029BN
Zoro # G406152614
product price: $639.99
/ea
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- Fixture Wattage 100
- Glass Color Nickel
- Length 27.25
- Collection Acacia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # ACA5029BN
- Zoro # G406152614
- UPC # 611728343685
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 27.25 |
Diameter | 29.25 |
Width | 29.25 |
Details
Item | Chandelier |
Housing Finish | Brushed Nickel |
Lamp Type | Incandescent |
Fixture Wattage | 100 |
Glass Color | Nickel |
Collection | Acacia |
Standards | ETL Listed |
Watts | 100 |
Lamp Included | No |
Lighting Certification | ETL |
Material | Steel |
Voltage | 120v |
Color | Nickel |
Dimmable | Yes |
Number of Lights | 9 |
FINISH | Brushed Nickel |
Description
Dappled clear water glass creates a serene sense of movement in the Acacia series. Available in brushed nickel or matte black, Acacia adds subtle sculptural appeal to any room in the house. Choose from a mini pendant, chandelier, island light, semi-flush mount, flush mount, bath light, or wall sconce.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W B11 Incandescent - Clear - 1500 Hours - 210L - Medium Base - 120V - 2-Pack (S3731)
- ILC Replacement for Verilux Daylight Socket (DAYLIGHT SOCKET VERILUX)
- GLOBAL INDUSTRIAL LED Task Lamp with Magnetic Base, 120V, 5W (812540)
- CURRENT GE 2PK 60W YEL Bug Bulb (97495)
- QUOIZEL Fortress Linear Chandelier (FTS638MM)
- QUOIZEL Conrad Chandelier (CRD5019BN)
- QUOIZEL Buchanan Chandelier (BCN5009WT)
- QUOIZEL Guilford Linear Chandelier (GUI540GK)
- QUOIZEL Kane Linear Chandelier (KAN440EK)
- QUOIZEL Sabre Linear Chandelier (PCSE138BN)
- EUROFASE Bayswater Contemporary LED Chandelier, 1-Light, 2800 Lumens, Soft White/Satin Gold (37054-014)
- Quoizel Chandeliers