Shop All Vanity Lights
Quoizel
Acacia 4-Light Brushed Nickel Bath Light
Mfr # ACA8627BN
Zoro # G206152951
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Length 9
- Width 28
- Housing Finish Brushed Nickel
- Lamp Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # ACA8627BN
- Zoro # G206152951
- UPC # 611728342138
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 9 |
Width | 28 |
Diameter | 28 |
Depth (In) | 6.5 |
Details
Item | Vanity Light |
Color | Nickel |
Housing Finish | Brushed Nickel |
Lamp Type | Incandescent |
Voltage | 120v |
Number of Lights | 4 |
Collection Name | Acacia |
Shade Material | Steel |
Dimmable | Yes |
Fixture Wattage | 100 |
Housing Material | COASTAL ARMOUR ALUMINUM |
Standards | ETL Listed |
Lamp Included | No |
Lighting Certification | ETL |
Bulb Base Type | Medium Base |
Application | Home Lighting |
Includes | Installation Guide |
Indoor or Outdoor | Indoor |
Description
Dappled clear water glass creates a serene sense of movement in the Acacia series. Available in brushed nickel or matte black, Acacia adds subtle sculptural appeal to any room in the house. Choose from a mini pendant, chandelier, island light, semi-flush mount, flush mount, bath light, or wall sconce.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Natural A19 E26 (Medium) LED Bulb Daylight 60 W , 4PK (40672)
- STREAMLIGHT Stylus Uv Black Penlight (STL65069)
- ILC Replacement for Eiko 60par30ln/h/fl-120v replacement light bulb lamp (60PAR30LN/H/FL-120V EIKO)
- STREAMLIGHT STYLUS PRO Industrial Penlight, LED, Red (66120)
- QUOIZEL Cristal Vanity Light (CRI8604BN)
- QUOIZEL Danbury Vanity Light (DNY8604C)
- QUOIZEL Gibson 3-Light Polished Chrome Vanity Light (GIB8622C)
- QUOIZEL Lansdowne 3-Light Matte Black Vanity Light (LANS8624MBK)
- QUOIZEL Westcap Vanity Light (WCP8603C)
- QUOIZEL Winston Vanity Light (WTN8632MBK)
- ACCESS LIGHTING Fjord, LED Vanity, Chrome Finish, Opal Glass (62482LEDD-CH/OPL)
- Quoizel Vanity Lights