Shop All Island/Billiard Lights
Quoizel
Acacia 3-Light Matte Black Island Light
Mfr # ACA335MBK
Zoro # G806152917
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material STEEL
- Bulb Base Type Medium
- Number of Lights 3
- Frame Finish Matte Black
- Cord Length 6 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quoizel
- MFR # ACA335MBK
- Zoro # G806152917
- UPC # 611728343777
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Cord Length | 6 In |
Details
Frame Material | STEEL |
Bulb Base Type | Medium |
Number of Lights | 3 |
Frame Finish | Matte Black |
Description
Dappled clear water glass creates a serene sense of movement in the Acacia series. Available in brushed nickel or matte black, Acacia adds subtle sculptural appeal to any room in the house. Choose from a mini pendant, chandelier, island light, semi-flush mount, flush mount, bath light, or wall sconce.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio 20mr11/fl36/b/fg replacement light bulb lamp (20MR11/FL36/B/FG USHIO)
- LITHONIA LIGHTING Tong Hanging Kit, F/UNS, UND, EJS, EJD, PK2 (THUN WWGR J2)
- ILC Replacement for Honeywell Uc36w1006 (lamp Only NO Handle) replacement light bulb lamp (UC36W1006 (LAMP ONLY NO HANDLE) HONEYWELL)
- ILC Replacement for Apollo Eclipse Al-2000 replacement light bulb lamp (ECLIPSE AL-2000 APOLLO)
- QUOIZEL Gabriel Integrated LED Matte Black Island Light (PCGAB335MBK)
- QUOIZEL Kingsbridge 5-Light Earth Black Island Light (KGB142EK)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Multi Colored Tiffany (170MB-DGM14)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Antique Copper (170MB-SAC)
- HOLLAND BAR STOOL CO U.S. Marines 3 Shade Billiard Light, Black Fixture (BL3BKMarine)
- NUVO Destin 4-Light Island Pendant, E26 60W, Black And Silver Accent, Clear Ribbed (60/7704)
- Z-LITE Cordon 4 Light Billiard, Matte Black & Matte Opal (2306-4MB-AMO14)
- Quoizel Island/Billiard Lights