Shop All Island/Billiard Lights
Quoizel
Acacia 3-Light Brushed Nickel Island Light
Mfr # ACA335BN
Zoro # G306152950
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 6 In
- Height 9.5
- Bulb Base Type Medium
- Frame Finish Brushed Nickel
- Frame Material STEEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # ACA335BN
- Zoro # G306152950
- UPC # 611728343753
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Cord Length | 6 In |
Height | 9.5 |
Canopy Size | 10.25 in W x 4.75 in L |
Details
Bulb Base Type | Medium |
Frame Finish | Brushed Nickel |
Frame Material | STEEL |
Number of Lights | 3 |
Light Bulb Wattage | 100 |
Weight | 7.92 |
Style | Interior Lighting |
Number of Boxes | 1 |
Voltage | 120V |
Suggested Use Location | Kitchen |
Shade Type | Clear Water |
Extension Rods | (4) 0.5 in D x 6 in and (4) 0.5 in D x 12 in Down Rods |
Description
Dappled clear water glass creates a serene sense of movement in the Acacia series. Available in brushed nickel or matte black, Acacia adds subtle sculptural appeal to any room in the house. Choose from a mini pendant, chandelier, island light, semi-flush mount, flush mount, bath light, or wall sconce.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For ULTRAVIOLET DEVICES, G20T10 (G20T10)
- ILC Replacement for GE GENERAL ELECTRIC G.E F40RES REPLACED BY (F40RES REPLACED BY GE GENERAL ELECTRIC G.E)
- PROGRESS LIGHTING Cylinder 2-Light Wall Lantern, 17 W, Metallic Gray (P5675-82/30K)
- LUMAPRO LUMAPRO Incandescent Grey Job Site Light (5NKR5)
- QUOIZEL Gabriel Integrated LED Matte Black Island Light (PCGAB335MBK)
- QUOIZEL Kingsbridge 5-Light Earth Black Island Light (KGB142EK)
- DWELED Morae 44in LED Linear Pendant 3000K in Black (PD-332)
- Z-LITE Players 3 Light Billiard Light, Brushed Nickel (152BN-MBN)
- Z-LITE Riviera 3 Light Billiard Light, Matte Black & Clear Ribbed (200-3MB-RCH)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Brushed Nickel (170MB-SBN)
- DESIGNERS FOUNTAIN Knoll 60 Watt 4 Light Brushed Gold Pendant with Clear Glass Shades (95938-BG)
- Quoizel Island/Billiard Lights