Shop All Vanity Lights
Quoizel
Acacia 2-Light Brushed Nickel Bath Light
Mfr # ACA8613BN
Zoro # G806152740
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Length 9
- Width 14
- Housing Finish Brushed Nickel
- Lamp Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # ACA8613BN
- Zoro # G806152740
- UPC # 611728342121
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 9 |
Width | 14 |
Diameter | 14 |
Depth (In) | 6.5 |
Details
Color | Nickel |
Item | Vanity Light |
Housing Finish | Brushed Nickel |
Lamp Type | Incandescent |
Voltage | 120v |
Number of Lights | 2 |
Collection Name | Acacia |
Shade Material | Steel |
Lamp Included | No |
Standards | ETL Listed |
Fixture Wattage | 100 |
Housing Material | STEEL |
Dimmable | Yes |
Lighting Certification | ETL |
Bulb Base Type | Medium Base |
Includes | Installation Guide |
Application | Home Lighting |
Indoor or Outdoor | Indoor |
Description
Dappled clear water glass creates a serene sense of movement in the Acacia series. Available in brushed nickel or matte black, Acacia adds subtle sculptural appeal to any room in the house. Choose from a mini pendant, chandelier, island light, semi-flush mount, flush mount, bath light, or wall sconce.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN Machine Light, Linear, LED, 15W, 340 lm (113051M20)
- ILC Replacement for Ushio Jcr/m6v-15w/fg/xx Mr11 replacement light bulb lamp (JCR/M6V-15W/FG/XX MR11 USHIO)
- KIM LIGHTING Step Light, LED, 15 Watts, Black (EL807/9L3KUV/BL)
- LUMAPRO Mini Work Light, Domed Metal (2RPJ4)
- QUOIZEL Keesey 3-Light Matte Black Vanity Light (KEE8624MBK)
- QUOIZEL Danbury Vanity Light (DNY8604C)
- QUOIZEL Blade Bath Bar (PCBD8526EK)
- QUOIZEL Abner Bath (ABR8628MBK)
- QUOIZEL Trafalgar 4-Light Matte Black Vanity Light (TRF8633MBK)
- QUOIZEL Westcap Vanity Light (WCP8603C)
- NUVO Grill Double LED Wall Sconce Polished Nickel Finish Polished (62-872)
- Quoizel Vanity Lights