Shop All Semi-Flushmount Lights
Quoizel
Abode Semi-Flush Mount
Mfr # PCAE1712C
Zoro # G906152398
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Glass Color Chrome
- FINISH Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # PCAE1712C
- Zoro # G906152398
- UPC # 611728264591
- Country of Origin China
- Category Semi-Flushmount Lights
Details
Item | Semi-Flush Mount |
Finish | Polished Chrome |
Glass Color | Chrome |
FINISH | Polished Chrome |
Description
Contemporary, diverse and sharp are what makes the Platinum Collection's Abode series a hit. The dual shades are combined to create a cohesive look with clear organza trimmed in grey under a laser cut metal shade with an intriguing, unique design. The sleek polished chrome finish completes the look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Clr Brs Bs Ps25 300W 120V (300M)
- MOONRAYS Floodlight Spike/Wll Outdr 1Lt (0430)
- SATCO 6.5W LED MR16 LED 4000K 25' beam GU5.3 12V AC/DC (S9493)
- MILWAUKEE TOOL M18 Search Light (2354-20)
- QUOIZEL Remington 1-Light Matte Black Semi-Flush Mount (QSF5588MBK)
- QUOIZEL Abner Semi-Flush Mount (ABR1714MBK)
- QUOIZEL Leona 3-Light Matte Black Semi-Flush Mount (LOA1716MBK)
- QUOIZEL Harvel Semi-Flush Mount (QF5119WS)
- AFX Glo 48'' LED Linear Semi-Flush - Satin Nickel Finish (GLOL4812L30D1SN)
- PROGRESS LIGHTING One-Light Multi Directional Roundback Wall/Ceiling Fixture (P6147-174)
- VAXCEL Holbrook 16in Semi-Flush Mount Bronze (C0175)
- Quoizel Semi-Flushmount Lights