Shop All Island/Billiard Lights
Quoizel
Abner Island Light
Mfr # ABR432MBK
Zoro # G906152428
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 6.14
- Length 1.25
- Bulb Base Type Candelabra
- Light Bulb Wattage 60
- Width 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # ABR432MBK
- Zoro # G906152428
- UPC # 611728321799
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Length | 1.25 |
Width | 32 |
Cord Length | 8 Ft |
Height | 19.75 |
Chain Length | 4 |
Canopy Size | 10.00 in W x 4.75 in L |
Details
Weight | 6.14 |
Bulb Base Type | Candelabra |
Light Bulb Wattage | 60 |
Frame Material | STEEL |
Number of Lights | 4 |
Style | Interior Lighting |
Frame Finish | Matte Black |
Suggested Use Location | Kitchen |
Number of Boxes | 1 |
Voltage | 120V |
Description
The Abner chandelier reflects a contemporary twist. With all the hallmarks of a classic chandelier, its pared-back lines and industrial-inspired materials (available in polished chrome, aged brass, or matte black), speak to a modern design aesthetic brimming with character.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Westinghouse 03958 250 Watt R40 Infrared Heat Lamp Floodlight Bulb in Red (3500477)
- VAXCEL Sierra 1L Sconce Black Walnut (W0266)
- FEIT ELECTRIC LED, 5.5 W, G25, Medium Screw (E26), PK3 (G2560W950CA/FIL/3/RP)
- ILC Replacement for Xelogen Gy635-1235xh replacement light bulb lamp (GY635-1235XH XELOGEN)
- QUOIZEL Gabriel Integrated LED Matte Black Island Light (PCGAB335MBK)
- QUOIZEL Kingsbridge 5-Light Earth Black Island Light (KGB142EK)
- DESIGNERS FOUNTAIN Knoll 60 Watt 4 Light Brushed Gold Pendant with Clear Glass Shades (95938-BG)
- AFX Light Linear Pendant, 120 V, 60 W, 9" L (JNNP0523MBSN)
- Z-LITE Cordon 4 Light Billiard, Brushed Nickel & White Mottle (2306-4BN-WM16)
- Z-LITE Forest 2 Light Island/Billiard, Chrome & Chrome (917MP24-CH-LED-2LCH)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Antique Copper (170MB-SAC)
- Quoizel Island/Billiard Lights