Shop All Island/Billiard Lights
Quoizel
Abner Island Light
Mfr # ABR432AB
Zoro # G306152356
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Lights 4
- Frame Material STEEL
- Frame Finish Aged Brass
- Cord Length 8 Ft
- Bulb Base Type Candelabra
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quoizel
- MFR # ABR432AB
- Zoro # G306152356
- UPC # 611728321775
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Cord Length | 8 Ft |
Details
Number of Lights | 4 |
Frame Material | STEEL |
Frame Finish | Aged Brass |
Bulb Base Type | Candelabra |
Description
The Abner chandelier reflects a contemporary twist. With all the hallmarks of a classic chandelier, its pared-back lines and industrial-inspired materials (available in polished chrome, aged brass, or matte black), speak to a modern design aesthetic brimming with character.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Everlume Collection 18" Edgelit Surface Mount (P810018-030-30)
- ILC Replacement for Lutron Fdb-4827-277-2 (FDB-4827-277-2 LUTRON)
- DORCY Ultra HD Series 180L USB Rechargeable Pen Light (41-4341)
- TRESCO Tresco 12VDC 60W Commercial Wall Dimmable Hardwire Power Supply w 6Snap Mounting Block (L-DCE60D-CON-1)
- QUOIZEL Gabriel Integrated LED Matte Black Island Light (PCGAB335MBK)
- QUOIZEL Kingsbridge 5-Light Earth Black Island Light (KGB142EK)
- Z-LITE Cordon 3 Light Billiard, Brushed Nickel (2306-3BN-BN15)
- Z-LITE Tiffany Billiard 4 Light Billiard Light, Matte Black & Multi Colored Tiffany (KD28)
- DESIGNERS FOUNTAIN Westin 60 Watt 4 Light Brushed Gold Pendant with Clear Glass Shade (95738-BG)
- Z-LITE Vertical 3 Light island, Bronze + Olde Brass (478-3L-BRZ-OBR)
- SUNLITE 100-Foot Commercial-Grade Cage Light String, 10 Medium Base Sockets E26, Yellow 100Ft (04226-SU)
- Quoizel Island/Billiard Lights