Shop All Chandeliers
Quoizel
Abner Chandelier
Mfr # ABR5028MBK
Zoro # G206152135
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- Fixture Wattage 60
- Glass Color Black
- Standards ETL Listed
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quoizel
- MFR # ABR5028MBK
- Zoro # G206152135
- UPC # 611728321737
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 28 |
Diameter | 28 |
Length | 26 |
Details
Item | Chandelier |
Housing Finish | Matte Black |
Lamp Type | Incandescent |
Fixture Wattage | 60 |
Glass Color | Black |
Standards | ETL Listed |
Material | Steel |
Number of Lights | 8 |
Voltage | 120v |
Lamp Included | No |
Watts | 60 |
Lighting Certification | ETL |
Dimmable | Yes |
Color | Black |
Collection | Abner |
FINISH | Matte Black |
Description
The Abner chandelier reflects a contemporary twist. With all the hallmarks of a classic chandelier, its pared-back lines and industrial-inspired materials (available in polished chrome, aged brass, or matte black), speak to a modern design aesthetic brimming with character.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Satco 90-475 MR16 Halogen Socket (90/475)
- SATCO 11W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16500)
- FEIT ELECTRIC Bulb Halogen 2Pn/G9 T4 Clr 40W (BPQ40/G9/RP)
- ILC Replacement for Halco 9014 replacement light bulb lamp, 4PK (9014 HALCO)
- QUOIZEL Catalina Linear Chandelier (CTA642MBK)
- QUOIZEL Rowland 5-Light Matte Black Chandelier (ROW5022MBK)
- QUOIZEL Buchanan Chandelier (BCN5009WT)
- QUOIZEL Coda Linear Chandelier (COD139MBK)
- QUOIZEL Atwater Linear Chandelier (ATW439MBK)
- QUOIZEL Noble Chandelier (NBE5008RK)
- ACCESS LIGHTING Classic, 7 Light LED Chandelier, Chrome Finish, Opal Glass (62477LEDD-CH/OPL)
- Quoizel Chandeliers