Shop All Chandeliers
Quoizel
Abner Chandelier
Mfr # ABR5024C
Zoro # G406152119
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Polished Chrome
- Lamp Type Incandescent
- Fixture Wattage 60
- Glass Color Chrome
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # ABR5024C
- Zoro # G406152119
- UPC # 611728321751
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 24 |
Diameter | 24 |
Length | 25.25 |
Details
Item | Chandelier |
Housing Finish | Polished Chrome |
Lamp Type | Incandescent |
Fixture Wattage | 60 |
Glass Color | Chrome |
Dimmable | Yes |
Material | Steel |
Lighting Certification | ETL |
Lamp Included | No |
Voltage | 120v |
Description
The Abner chandelier reflects a contemporary twist. With all the hallmarks of a classic chandelier, its pared-back lines and industrial-inspired materials (available in polished chrome, aged brass, or matte black), speak to a modern design aesthetic brimming with character.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, PL Horizon, 8.5W, 3000k, 4PinGX24Q (8.5PL-C/T LED/26H-3000 IF 4P 10/1)
- SATCO 15 W T7 Incandescent - Clear - 2500 Hours - 95L - DC Bay Base - 130V (S3906)
- SIMPLE DESIGNS 11.02in Traditional Mini Modern Ceramic Texture Pastel Table Lamp, Matching Fabric Shade, Light Pink (LT1138-LPK)
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 4-Pack (LR23784-4PK)
- QUOIZEL Conrad Chandelier (CRD5019BN)
- QUOIZEL Gallery Linear Chandelier (GLY648BA)
- QUOIZEL Sabre Linear Chandelier (PCSE138BN)
- QUOIZEL Kane Linear Chandelier (KAN440EK)
- QUOIZEL Anthem Chandelier (ATH5009K)
- QUOIZEL Rowland 5-Light Matte Black Chandelier (ROW5022MBK)
- MAXIM Wings 6-Light Chandelier (11656BKSBR)
- Quoizel Chandeliers