Shop All Vanity Lights
Quoizel
Abner Bath
Mfr # ABR8628MBK
Zoro # G106152914
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 7.75
- Width 28
- Housing Finish Matte Black
- Lamp Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # ABR8628MBK
- Zoro # G106152914
- UPC # 611728321973
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 7.75 |
Width | 28 |
Diameter | 28 |
Depth (In) | 5.75 |
Details
Color | Black |
Item | Vanity Light |
Housing Finish | Matte Black |
Lamp Type | Incandescent |
Voltage | 120v |
Number of Lights | 4 |
Collection Name | Abner |
Shade Material | Steel |
Lamp Included | No |
Standards | ETL Listed |
Dimmable | Yes |
Lighting Certification | ETL |
Fixture Wattage | 100 |
Housing Material | STEEL |
Bulb Base Type | Medium Base |
Includes | Installation Guide |
Application | Home Lighting |
Indoor or Outdoor | Indoor |
Description
Add beautiful light to smaller spaces with the Abner series of venity lights and pendants, featuring clear hammered glass in a range of finishes like aged brass, matte black, and polished chrome. Proof that clean, simple design is impactful, this versatile style would work well in a kitchen, bath, or home office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 5 Adjustable Gimbal Ring with Baffle Trim" (EL576W)
- COLEMAN LED Camp Lantern 4D (2000024046)
- JUNO LIGHTING JSBC 7-Inch LED Surface Mount Downlight, (JSBC 7IN 30K 90CRI WH M6)
- SIGNIFY LED Lamp, A15 Bulb Shape, 5.5W, Dimmable (5.5A15/PER/927-922/CL/G/E26/WGX1FB)
- QUOIZEL Glacial Bath Bar (PCGL8522BN)
- QUOIZEL Blade Bath Bar (PCBD8519EK)
- QUOIZEL Kelsey Glen 3-Light Weathered Brass Vanity Light (KLS8623WS)
- QUOIZEL Serenade Vanity Light (PCSQ8525MBK)
- QUOIZEL Danbury Vanity Light (DNY8604C)
- QUOIZEL Blade Bath Bar (PCBD8526EK)
- ACCESS LIGHTING Netherton, BiDirectional LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62592LEDD-MBL/ACR)
- Quoizel Vanity Lights