Shop All Vanity Lights
Quoizel
Abner Bath
Mfr # ABR8621AB
Zoro # G106152181
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Length 7.75
- Housing Finish Aged Brass
- Lamp Type Incandescent
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # ABR8621AB
- Zoro # G106152181
- UPC # 611728321928
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 7.75 |
Width | 21 |
Diameter | 21 |
Depth (In) | 5.75 |
Details
Item | Vanity Light |
Color | Brass |
Housing Finish | Aged Brass |
Lamp Type | Incandescent |
Voltage | 120v |
Number of Lights | 3 |
Collection Name | Abner |
Shade Material | Steel |
Lamp Included | No |
Housing Material | STEEL |
Standards | ETL Listed |
Lighting Certification | ETL |
Dimmable | Yes |
Fixture Wattage | 100 |
Application | Home Lighting |
Indoor or Outdoor | Indoor |
Includes | Installation Guide |
Bulb Base Type | Medium Base |
Description
Add beautiful light to smaller spaces with the Abner series of venity lights and pendants, featuring clear hammered glass in a range of finishes like aged brass, matte black, and polished chrome. Proof that clean, simple design is impactful, this versatile style would work well in a kitchen, bath, or home office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Lamp Socket, 2 Pin, Replacement For Light Bulb / Lamp 64633 Socket: (64633 SOCKET)
- ILC Replacement for Eiko 031293051486 replacement light bulb lamp (031293051486 EIKO)
- LUMARK Cbn Bz, 60W, 5000K, 120V (XTOR6BRL-PC1)
- ILC Replacement for Zoro 4lv43 replacement light bulb lamp (4LV43 ZORO)
- QUOIZEL Grant Vanity Light (GRT8604C)
- QUOIZEL Danbury Vanity Light (DNY8604C)
- QUOIZEL Gibson Bath (GIB8622MBK)
- QUOIZEL Divine Vanity Light (PCDV8604C)
- QUOIZEL Stafford Vanity Light (STF8616BN)
- QUOIZEL Acacia 2-Light Brushed Nickel Bath Light (ACA8613BN)
- LALIA HOME Farmhouse Rustic Wood Look 3 Light Bath Vanity, Gray (LHV-1002-GY)
- Quoizel Vanity Lights