Quiqlite QL-QXRW-2 QuiqLiteX USB Rechargeable Plastic Housing - 20-150 Lumens; Red & White
Mfr # QL-QXRW-2
Zoro # G503975574
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quiqlite
- MFR # QL-QXRW-2
- Zoro # G503975574
- UPC # 51497089481
- Country of Origin China
- Category Residential Exhaust Fans
Description
The New Quiqlite X USB Rechargeable is a hands-free concealed L.E.D. light source for your uniform shirt pocket. T he world's smallest brightest USB rechargeable hands-free concealed L.E.D. all-purpose light source for your uniform shirt pocket or tactical vest. QuiqLiteX has new features from 20 up to 150 lumens of light on demand with the push of a button. With QuiqLiteX's adjustable light ar m, you can set your perfect lighting angle without having to hold a flashlight in your hand, under your arm, or between your cheek and shoulder. QuiqLiteX will make your job easier and safer without affecting your night vision! Now Includes QuiqFlare, our answer to a small bright personal safety flare attachment.
Specifications- Color: Red/White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH Filter, HEPA99.97, Prtcl, 24x24x12"HC (H66G2X1)
- FRIEDRICH Window Air Conditioner, 115V AC, 19 3/4 in W. (CCW12B10B)
- IMPERIAL MFG Connector Union Steel Galv 4In (GV1588-A)
- HONEYWELL Vu843A1004 24V, 60 Hz, 6 (VU843A1004)
- BROAN Fan, Wall, 8 3/8 In (509)
- BROAN-NUTONE Broan & Nutone 744LED Recessed Fan with LED Lighting 70 CFM (3529914)
- BROAN Exhaust Fan, 200 CFM, 120V AC, Duct Diameter 8 in (505)
- AERO PURE Aero Pure ABF110L5W 110 CFM Quiet Energy Star Bathroom Fan with LED Light & Night Light - White (ABF110L5W)
- BROAN -NuTone 50 CFM Bathroom Exhaust Fan Grille (BP90)
- BROAN Bthrm ExhFan, 4In Dct, Galv Steel, 120 V (AE80K)
- BROAN NAUTILUS Broan/nautilus 671 Bathroom Exhaust Fan (671)
- Quiqlite Residential Exhaust Fans