Shop All Lab Incubators
Quincy Lab
Lab Oven, 750 Watts
Mfr # 20270
Zoro # G904969202
product price: $1,098.99
/ea
Free Shipping & Returns
$1,098.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 20 in
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quincy Lab
- MFR # 20270
- Zoro # G904969202
- Country of Origin United States
- Category Lab Incubators
Dimensions
Overall Height | 20 in |
Overall Width | 24 in |
Description
Gravity Convection Oven, 1.27 Cubic FeetDesigned for years of dependable service. Well-crafted and versatile, they are used for part drying, baking, curing, sterilizing, evaporating, heat treating, annealing, and testing. Cabinet exteriors are constructed of heavy steel with a hard scratch resistant hammer finish. Aluminized steel interiors are corrosion resistant. Energy efficient heating elements are designed for quick run-up and recovery times and provide excellent temperature uniformity. Ovens have a temperature range to 450°F / 232°C. Illuminated indicator lamps and two adjustable wire racks are included.WARNING This product can expose you to chemicals including Diethylhexyl Phthalate (DEHP), which is known to the State of California to cause cancer or birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Heating methods: Gravity Thermostat Type: Hydraulic Electrical Requirements: 60Hz Inner Dimensions: 13 x 13 x 13 Inches Outer Dimensions: 15 x 21 x 15 Inches Capacity: 1.27 Liters Temperature Max: 450°F/ 232°C Volts/AMPS: 120/6.3 Watts: 750 Weight Stand Alone: 43.5 Pounds UL ListedShipping Weight: 57.0001 lbs
Shipping Dimensions: 24.00 x 20.00 x 20.00
Research or further manufacturing use only, not for food or drug use.
Heating methods: Gravity Thermostat Type: Hydraulic Electrical Requirements: 60Hz Inner Dimensions: 13 x 13 x 13 Inches Outer Dimensions: 15 x 21 x 15 Inches Capacity: 1.27 Liters Temperature Max: 450°F/ 232°C Volts/AMPS: 120/6.3 Watts: 750 Weight Stand Alone: 43.5 Pounds UL ListedShipping Weight: 57.0001 lbs
Shipping Dimensions: 24.00 x 20.00 x 20.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 5mL, PK12 (5YGY6)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J899)
- RPI Citric Acid, ACS Grade, 1 KG (C34525-1000.0)
- AMSCOPE 10X-200X 0.3MP Handheld USB Digital Microscope With LED Illumination & Stand (UTP200X003MP)
- QUINCY LAB Compact Lab Incubator, 2.0 Cubic Ft (112140)
- BENCHMARK SCIENTIFIC myBlock Mini Dry Bath (400780)
- BEING SCIENTIFIC Shelves (P19194)
- CORNING Heating Block, Holds 5x50ml Tubes (246213)
- CORNING Mini Incubator (246265)
- CORNING Heating Block, Holds 20x13mm Tubes (246208)
- LW SCIENTIFIC Incubator, 12-7/8inWx11-13/16inH, 220V (iCL-010L-D032)
- Quincy Lab Lab Incubators