Shop All Vials
Quincy Lab
Incubator, 16x18x12 In
Mfr # 12-140
Zoro # G2300825
product price: $724.99
/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chamber Width 18 in
- Chamber Depth 12 in
- Chamber Height 16 in
- Accuracy +/-1.5 Degrees C
- Temp. Range (C) Ambient +2 Degrees to 62 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quincy Lab
- MFR # 12-140
- Zoro # G2300825
- Country of Origin United States
- Category Vials
Dimensions
Chamber Width | 18 in |
Chamber Depth | 12 in |
Chamber Height | 16 in |
Overall Depth | 13 in |
Overall Height | 21 in |
Overall Width | 19 in |
Interior Depth | 12 in |
Interior Width | 18 in |
Interior Height | 16 in |
Description
Incubator, Incubator Type Cell Culture, Temp. Range (C) Ambient +2 Degrees to 62 Degrees C, Temp. Range (F) Ambient +4 Degrees to 143 Degrees F, Capacity (Cu.-Ft.) 2 cu ft, Capacity (ML) 57,000 mL, Overall Height 21 in, Overall Width 19 in, Overall Depth 13 in, Analog, Convection Type Gravity, Chamber Depth 12 in, Chamber Height 16 in, Chamber Width 18 in, Number of Shelves 2, Non-Refrigerated, Chamber Material Aluminum, Door Material Acrylic, Housing Material Steel, Includes Spirit Thermometer
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Phenolic Bottle Cap, 33mm Neck, PK12 (CAP-06479G)
- BIO PLAS Bio Plas 4150 1.5 ml Microcentrifuge Tube - 1000 pk - Natural (4150)
- EAGLE THERMOPLASTICS Weighing Dish, 20mL, 1/2 In. D, PK100 (D44-100)
- GLOBE SCIENTIFIC Funnel, 55mm, Ps, PK100 (8301)
- QUINCY LAB Incubator, Digital, Air Forced (12-180AE)
- QUINCY LAB Incubator, 115V, 120W, 15x12x11 in. (10-140)
- QUINCY LAB Incubator, Steel Door, Air Forced (10-180AE)
- QUINCY LAB Incubator, Steel Door (10-180E)
- QUINCY LAB Incubator, Steel Door (12-180)
- QUINCY LAB Incubator, Steel Door (10-180)
- CELLTREAT Centrifuge Tube, 50mL, Bag, PK500 (229421)
- Quincy Lab Vials