Shop All Heating Tool Parts
Quincy Lab
Heating Element, 210W 115V
Mfr # 401-1225
Zoro # G0701169
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quincy Lab
- MFR # 401-1225
- Zoro # G0701169
- Country of Origin Mexico
- Category Heating Tool Parts
Details
Item | Heating Element,210W 115V |
Description
Heating Element,210W 115V
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Vise-Grip® 9 in. Locking Chain Clamp (27ZR)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (6006600)
- PROTO 1/2 in Drive Flex Impact Socket, SAE, black oxide, 2 9/16 in L (J74276P)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 4.000"L, Hex (HCBG03B25T)
- QUINCY LAB Heating Element, 600 Watt, 230 Volt (201-1212-1)
- QUINCY LAB Handle Pull, Black, Plastic, Screws (401-2206)
- QUINCY LAB Heating Element, 600 Watt, 115 Volt (201-1212)
- MASTER APPLIANCE Lead Wire with Thermal Fuse (805)
- MASTER APPLIANCE Element Kit with Thermocouple 120V (35031)
- MASTER APPLIANCE Silver Element 120V 650 Deg F 475W (20013)
- MASTER APPLIANCE Heat Element 120V (35004)
- Quincy Lab Power Tool Parts