Shop All Lab Ovens
Quincy Lab
Forced Air Oven, 1600W
Mfr # 30AF
Zoro # G2300210
product price: $1,204.99
/ea
Free Shipping & Returns
$1,204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Convection Type Forced Air
- Temp. Range (C) Ambient 25 Degrees to 232 Degrees
- Temp. Range Amb. +25 Degrees F to 232 Degrees C
- Capacity 1.83 cu ft
- Capacity (Cu.-Ft.) 1.83
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quincy Lab
- MFR # 30AF
- Zoro # G2300210
- Country of Origin United States
- Category Lab Ovens
Dimensions
Overall Height | 29 in |
Overall Width | 20 in |
Overall Depth | 14 1/4 in |
Chamber Height | 14.625 in |
Overall Dimensions | 28.5" x 20" x 14" |
Chamber Width | 18 in |
Chamber Depth | 12 in |
Inside Usable Dimensions | 14.13" x 18" x 12" |
Manufacturers Warranty Length | 2 yr |
Interior Height | 14 1/4 in |
Interior Width | 18 in |
Interior Depth | 12 in |
Description
Analog Oven, Convection Type Forced Air, Temp. Range (C) Ambient 25 Degrees to 232 Degrees , Temp. Range (F) Ambient +25 Degrees to 450 Degrees , Overall Height 29 in, Overall Width 20 in, Overall Depth 14 1/4 in, Temp. Accuracy +/- 6 Degrees F, Chamber Height 14.625 in, Chamber Width 18 in, Chamber Depth 12 in, Amps 12.5 A, Voltage 115V AC, Watts 1,500 W, Capacity (Cu.-Ft.) 1.83, Capacity (ML) 52,000, Programmable No
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Fltr Papr, CFP5, 2.5um, PK100 (1005-125)
- DURACHILL Chiller, Positive Displacement Pump, 17.3A (CA05A1P1-41AA1N)
- GENIE Large Ampule Tube Attachment (SI-0511)
- FORTUNA Reusable Glass Syringe, Glass Luer, 10 mL (7.102-37)
- QUINCY LAB Analog Oven, 0.7 cu. ft. (10GC)
- QUINCY LAB Analog Oven, 1600W, 120VAC, 12.5A (40AF)
- QUINCY LAB Analog Oven, 3 cu. ft. (40GC)
- QUINCY LAB Analog Oven, 1.3 cu. ft. (20GC)
- QUINCY LAB Oven, Air Forced, Digital (20AFE)
- QUINCY LAB Oven, Gravity Convection, Digital, (30GCE)
- QUINCY LAB Oven, Gravity Convection, Digital, (40GCE)
- Quincy Lab Lab Heaters