Shop All Vials
Quincy Lab
Digital Incubator, Forced Air, 130W
Mfr # 10-140AE
Zoro # G2300816
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chamber Width 10.5 in
- Chamber Depth 12 in
- Chamber Height 9.4 in
- Capacity 0.6 cu ft
- Refrigerated / Non-Refrigerated Non-Refrigerated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quincy Lab
- MFR # 10-140AE
- Zoro # G2300816
- Country of Origin United States
- Category Vials
Dimensions
Chamber Width | 10.5 in |
Chamber Depth | 12 in |
Chamber Height | 9.4 in |
Overall Height | 15 in |
Overall Width | 13 in |
Overall Depth | 11 in |
Interior Depth | 12 in |
Interior Width | 10 1/2 in |
Interior Height | 9 3/8 in |
Description
Incubator, Incubator Type Cell Culture, Temp. Range (C) Ambient +8 Degrees to 62 Degrees C, Temp. Range (F) Ambient +17 Degrees to 143 Degrees F, Capacity (Cu.-Ft.) 0.7 cu ft, Capacity (ML) 20,000 mL, Overall Height 15 in, Overall Width 13 in, Overall Depth 11 in, Digital, Convection Type Forced Air, Chamber Depth 12 in, Chamber Height 9.4 in, Chamber Width 10.5 in, Number of Shelves 2, Non-Refrigerated, Chamber Material Aluminum, Door Material Acrylic, Housing Material Steel
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Centrifuge Tube, 50mL, Polypropylene, PK500 (229456)
- DIGI-SENSE Type T Economic Bolt On Thermocouple Pro (18526-34)
- DYNALON HDPE CYLNDRCL JAR W/CAP 1000ML, PK10 (226415-1000)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Blue (CLR-IPHBSO-CR-CF-CC-BLU)
- QUINCY LAB Incubator, Steel Door (12-180)
- QUINCY LAB Incubator, Steel Door (10-180E)
- QUINCY LAB Incubator, Steel Door (10-180)
- QUINCY LAB Digital Incubator, 120W, 115VAC (10-140E)
- QUINCY LAB Incubator, Steel Door, Air Forced (10-180AE)
- QUINCY LAB Incubator, Digital, Air Forced (12-180AE)
- FINNERAN Vial Cleaned, Clear, 40mL, PK1000 (9-120-2)
- Quincy Lab Labware