Shop All Vials
Quincy Lab
Digital Incubator, 220W
Mfr # 12-140E
Zoro # G3716049
product price: $974.99
/ea
Free Shipping & Returns
$974.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chamber Width 18 in
- Chamber Depth 12 in
- Chamber Height 16 in
- Temp. Range (F) Ambient +4 Degrees to 143 Degrees F
- Temp. Range (C) Ambient +2 Degrees to 62 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quincy Lab
- MFR # 12-140E
- Zoro # G3716049
- Country of Origin United States
- Category Vials
Dimensions
Chamber Width | 18 in |
Chamber Depth | 12 in |
Chamber Height | 16 in |
Overall Depth | 13 in |
Overall Height | 21 in |
Overall Width | 19 in |
Interior Height | 16 in |
Interior Width | 18 in |
Interior Depth | 12 in |
Description
Incubator, Incubator Type Cell Culture, Temp. Range (C) Ambient +2 Degrees to 62 Degrees C, Temp. Range (F) Ambient +4 Degrees to 143 Degrees F, Capacity (Cu.-Ft.) 2 cu ft, Capacity (ML) 57,000 mL, Overall Height 21 in, Overall Width 19 in, Overall Depth 13 in, Digital, Convection Type Gravity, Chamber Depth 12 in, Chamber Height 16 in, Chamber Width 18 in, Number of Shelves 2, Non-Refrigerated, Chamber Material Aluminum, Door Material Acrylic, Housing Material Steel, 115V AC, Amps 1.9 A
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Oakton General-Purpose ORP Probe, Sealed (35805-15)
- DIGI-SENSE Thermohygrometer with NIST-Traceable Cal (20250-11)
- A2Z SCILAB Double Ended Lab Spatula Square & Flat Spoon End 9" Stainless Steel (A2Z-ZR097)
- LOVIBOND Phosphate AC Test Kit (147250)
- QUINCY LAB Incubator, Steel Door (12-180)
- QUINCY LAB Incubator, Digital, Air Forced (12-180AE)
- QUINCY LAB Incubator, Steel Door, Air Forced (10-180AE)
- QUINCY LAB Incubator, Steel Door (10-180)
- QUINCY LAB Digital Incubator, 120W, 115VAC (10-140E)
- QUINCY LAB Incubator, 115V, 120W, 15x12x11 in. (10-140)
- CHEMGLASS Vial, 4mL, PK100 (CG-4902-02)
- Quincy Lab Vials