Shop All Lab Ovens
Quincy Lab
Analog Oven, 1600W, 120VAC, 12.5A
Mfr # 40AF
Zoro # G2293037
product price: $1,309.99
/ea
Free Shipping & Returns
$1,309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Convection Type Forced Air
- Temp. Range (C) Ambient 25 Degrees to 232 Degrees
- Temp. Range Amb. +25 Degrees F to 232 Degrees C
- Capacity 2.86 cu ft
- Capacity (Cu.-Ft.) 2.86
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quincy Lab
- MFR # 40AF
- Zoro # G2293037
- Country of Origin United States
- Category Lab Ovens
Dimensions
Overall Height | 35 in |
Overall Width | 20 in |
Overall Depth | 16 1/4 in |
Overall Dimensions | 33.5" x 20" x 16" |
Chamber Width | 18 in |
Chamber Height | 19.625 in |
Inside Usable Dimensions | 19.75" x 18" x 14" |
Chamber Depth | 14 in |
Manufacturers Warranty Length | 2 yr |
Interior Width | 18 in |
Interior Depth | 14 in |
Interior Height | 19 3/4 in |
Description
Analog Oven, Convection Type Forced Air, Temp. Range (C) Ambient 25 Degrees to 232 Degrees , Temp. Range (F) Ambient +25 Degrees to 450 Degrees , Overall Height 35 in, Overall Width 20 in, Overall Depth 16 1/4 in, Temp. Accuracy +/- 6 Degrees F, Chamber Height 19.625 in, Chamber Width 18 in, Chamber Depth 14 in, Amps 12.5 A, Voltage 115V AC, Watts 1,550 W, Capacity (Cu.-Ft.) 2.86, Capacity (ML) 81,000, Programmable No
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Square Bottle, Wide Mouth Bottle, 1.05 gal (49H023)
- UNITED SCIENTIFIC Transfer PiPETtes, Disposable, PE, PK100 (F1016-9-PK/100)
- MICROLIT Scitus Bottle Top Dispenser, 60ml (SCI-60)
- IKA Eurostar 60 Digital (0004446001)
- QUINCY LAB Analog Oven, 2.0 cu. ft. (30GC OVEN)
- QUINCY LAB Oven, Air Forced, Digital (10AFE)
- QUINCY LAB Motor, 115 Volt, AF Models (205-2030)
- QUINCY LAB Oven, Air Forced, Digital (20AFE)
- QUINCY LAB Analog Oven, 0.7 cu. ft. (10GC)
- QUINCY LAB Oven, Gravity Convection, Digital, (30GCE)
- MEMMERT Oven, Forced Air, 2.7 cu. ft. Cap., 15.7A (UF 75)
- Quincy Lab Lab Ovens