Shop All Lab Ovens
Quincy Lab
Analog Oven, 0.7 cu. ft.
Mfr # 10GC
Zoro # G4250242
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Convection Type Gravity
- Temp. Range Amb. +25 Degrees F to 232 Degrees C
- Temp. Range (C) Ambient 25 Degrees to 232 Degrees
- Capacity 0.7 cu ft
- Capacity (Cu.-Ft.) 0.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quincy Lab
- MFR # 10GC
- Zoro # G4250242
- Country of Origin United States
- Category Lab Ovens
Dimensions
Overall Height | 17 1/2 in |
Overall Width | 14 in |
Overall Depth | 12 1/4 in |
Chamber Height | 10 in |
Chamber Width | 12 in |
Chamber Depth | 10 in |
Overall Dimensions | 17" x 14" x 12" |
Inside Usable Dimensions | 10" x 12" x 10" |
Manufacturers Warranty Length | 2 yr |
Interior Height | 10 in |
Interior Width | 12 in |
Interior Depth | 10 in |
Description
Analog Oven, Convection Type Gravity, Temp. Range (C) Ambient 25 Degrees to 232 Degrees , Temp. Range (F) Ambient +25 Degrees to 450 Degrees , Overall Height 17 1/2 in, Overall Width 14 in, Overall Depth 12 1/4 in, Temp. Accuracy +/- 6 Degrees F, Chamber Height 10 in, Chamber Width 12 in, Chamber Depth 10 in, Amps 5.2 A, Voltage 115V AC, Watts 600 W, Capacity (Cu.-Ft.) 0.7, Capacity (ML) 20,000, Programmable No
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Triangular Support Stand W/Rod, Cast Iro (TSR420)
- GEC Global Industrial Splash Guard, Small, 4-1/2inW x 19inD x 18inH, Clear (732137)
- MEDEGEN MEDICAL PRODUCTS Pitcher Insulated w/Straw, Rose, PK48 (H207-10)
- QORPAK Bottle, Sfty Ctd, 8 Oz, Boston Round, PK108 (GLC-10236)
- QUINCY LAB Oven, Air Forced, Digital (40AFE)
- QUINCY LAB Analog Oven, 1.3 cu. ft. (20GC)
- QUINCY LAB Oven, Gravity Convection, Digital, (40GCE)
- QUINCY LAB Analog Oven, 800W (10AF)
- QUINCY LAB Analog Oven, 2.0 cu. ft. (30GC OVEN)
- QUINCY LAB Door Assembly, 40GC (201-6404)
- BEING SCIENTIFIC Drying Oven, 1,200 W, Natural Gravity (BON-30T)
- Quincy Lab Lab Heaters