Shop All Stationary Gas Air Compressors
Quincy Compressor
Splash Lubricated Gas Compressor, G213H30HCB
Mfr # G413H30HCB
Zoro # G7510512
product price: $4,386.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$4,386.99
Free 30-Day Returns
Key Features
- Phase 2-Phase
- Number of Stages Two Stage
- HP 13
- Max. Pressure 179 PSI
- Tank Style - Air Compressor Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quincy Compressor
- MFR # G413H30HCB
- Zoro # G7510512
- UPC # 791326111883
- Country of Origin United States
- Category Stationary Gas Air Compressors
Dimensions
Size | 30 Gallon |
Details
Phase | 2-Phase |
Number of Stages | Two Stage |
HP | 13 |
Max. Pressure | 179 PSI |
Tank Style - Air Compressor | Horizontal |
Description
13 HP Honda Gas Drive, Two Stage, 30 Gallon Horizontal Tank, 23.6 CFM @ 175 psi, 175 psi MAX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 6RZ10, Pressure Line, 10 micron (ZX-6RZ10)
- SKF SKF 6312Z/C3, Single Row Ball Bearings (6312Z/C3)
- FESTO Compact Cylinder ADVU-12-15-A-P-A (ADVU-12-15-A-P-A)
- PIX PIX, B84/5L870, V-Belt 5/8 X 87 (B84/5L870)
- QUINCY COMPRESSOR Splash Lubricated Gas Compressor, G214K30HCD (G214K30HCD)
- QUINCY COMPRESSOR Pressure Lubricated Gas Compressor, G313H30HCE (G513H30HCE)
- QUINCY COMPRESSOR Pressure Lubricated Diesel Compressor (D307Y30HCD)
- QUINCY COMPRESSOR QUINCY Wheelbarrow w/ Honda GX160 (G15H8WQ)
- QUINCY COMPRESSOR Pressure Lubricated Gas Compressor, G314K30HCE (G514K30HCE)
- SPEEDAIRE Stationary Air Compressor, 6.5 hp, 30 gal (799M94)
- BELAIRE Air Compressor, 16 HP, Vanguard, 30 gal. (6G3HV)
- Quincy Compressor Air Compressors