Shop All Rotary Screw Air Compressors
Quincy Compressor
Single Stage Air Compressor, Q13160VQ
Mfr # Q13160VQ
Zoro # G7510339
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$1,364.99
Free 30-Day Returns
Key Features
- HP 3.5
- Max. Pressure 135
- Phase 1-Phase
- Voltage 230
- Size 60 Gallon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quincy Compressor
- MFR # Q13160VQ
- Zoro # G7510339
- UPC # 791326110640
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Size | 60 Gallon |
Details
HP | 3.5 |
Max. Pressure | 135 |
Phase | 1-Phase |
Voltage | 230 |
Description
3.5 HP, 230 Volt, Single Phase, 60 Gallon Vertical, 13.1 CFM @ 90 psi, 135 psi Max
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6001LLU, RadialDeep Groove Ball Bearing 12 Mm Id X 28 Mm Od X 8 Mm W Double Sealed (6001LLU)
- PARKER Mounting Kit, Panel, For 4DJZ5 & 4DJZ9 (MVK2)
- D&D 41" Outside Length, 1/2" Top Width, 1 Ribs (AX39)
- FESTO Pressure Regulator LR-D-7-MINI (LR-D-7-MINI)
- QUINCY COMPRESSOR Quincy QGS 5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor 230/1/60 (QGS 5 TM-1)
- QUINCY COMPRESSOR QGS Series 15 HP Rotary Screw Compressor, QGS 15 HP-3 (QGS 15 HP-3)
- QUINCY COMPRESSOR QGS 30-HP 132- Gal Tank Mounted Rotary Screw Air Compressor Triv/3/60 (QGS 30 TM-3)
- QUINCY COMPRESSOR QGS 30-HP 132gal Tnk Mnted Rotary Scrw Air Comprssor w/Dryer Triv/3/60 (QGS 30 TMD-3)
- QUINCY COMPRESSOR Quincy QGS 7.5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor With Dryer 230/1/60 (QGS 7.5 TMD-1)
- QUINCY COMPRESSOR QGS Series 10 HP Rotary Screw Compressor, QGS 10 HP-3 (QGS 10 HP-3)
- ABAC 15 HP Tank Mount 208-230- 460 Volt Three Phase Rotary Screw 131 Gallon 150 PSI Air Compressor (AS-15503TM)
- Quincy Compressor Rotary Screw Air Compressors