Shop All Stationary Gas Air Compressors
Quincy Compressor
QUINCY Wheelbarrow w/ Honda GX160
Mfr # G15H8WQ
Zoro # G7510436
original price:
$1,574.99
14% off
new price: $1,349.00
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,349.00
Free 30-Day Returns
Key Features
- HP 5.5
- Number of Stages Single Stage
- Max. Pressure 90 PSI
- Size 2 x 4 Gallon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quincy Compressor
- MFR # G15H8WQ
- Zoro # G7510436
- UPC # 791326012272
- Country of Origin China
- Category Stationary Gas Air Compressors
Dimensions
Size | 2 x 4 Gallon |
Details
HP | 5.5 |
Number of Stages | Single Stage |
Max. Pressure | 90 PSI |
Description
5.5 HP Honda Gas Drive, Single Stage, 2 x 4 Gallon Twin Tank, 9.5 CFM @ 90 psi, 11.1 CFM @ 40 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, Indirect Drive, 92:1 (4Z498)
- INTERSTATE PNEUMATICS 2-Way 2 Position 110V Electric / Pneumatic Solenoid Valve - 1/4 Inch NPT (CVS7046)
- FASCO HVAC Motor, OAO, 1/15 HP, 1550 rpm, Face (D671B)
- INGERSOLL-RAND Retainer (AVC1-83)
- QUINCY COMPRESSOR Pressure Lubricated Gas Compressor, G313H30HCE (G513H30HCE)
- QUINCY COMPRESSOR Splash Lubricated Gas Compressor, G213H30HCB (G413H30HCB)
- QUINCY COMPRESSOR Pressure Lubricated Diesel Compressor (D307Y30HCD)
- QUINCY COMPRESSOR Splash Lubricated Gas Compressor, G214K30HCD (G214K30HCD)
- QUINCY COMPRESSOR Pressure Lubricated Gas Compressor, G314K30HCE (G514K30HCE)
- SPEEDAIRE Stationary Air Compressor, 14 HP, Kohler (5F564)
- SPEEDAIRE Stationary Air Compressor, 6.5 hp, 30 gal (799M94)
- Quincy Compressor Stationary Gas Air Compressors