Shop All Compressor Air Filters
Quincy Compressor
QPF Filters - .01 Micron, QPF-50
Mfr # QPF-50
Zoro # G5487162
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CFM Handles up to 50 CFM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quincy Compressor
- MFR # QPF-50
- Zoro # G5487162
- UPC # 791326010018
- Country of Origin United Kingdom
- Category Compressor Air Filters
Details
CFM | Handles up to 50 CFM |
Description
QPF-50 Handles up to 50 CFM. .01 Micron Filter, Removes solid particles, dust, liquid and oil vapor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PT COUPLING 2" Id Punch-Lok Clamps, 3/8" Wide, 100PK (P100316)
- PARKER Filter, For 4HEP8, 4HER2, 4HER5, Pk4 (4/100-12-BX)
- FESTO Semi-Rotary Drive DRVS-25-90-P (DRVS-25-90-P)
- TRITAN Pillow Block Bearing, Ball, 1-15/16" Bore (HCPK210-31)
- MOTOR GUARD Air Filter PAI Gun (D-12-2)
- SOLBERG Filter Cartidge, Paper, 9-1/2 ID, 12-9/16OD (32-22)
- ARROW PNEUMATICS Midflow Coalescing Filter, 1/2" (F574W)
- GROZ Filter/Rgltr/Lubrcator, Intrmdt, 1/4"NPT (60451)
- NUMATICS Coal Filter, 1/4 in, Coalescing, 0.98 lb (8652AFEP2HA000N)
- POWERMATE Air Filter Element, Oil Free Pumps, Models (019-0279RP)
- SOLBERG Filter Element, Paper, 2 Microns (850/1)
- Quincy Compressor Compressor Air Filters