Shop All Compressor Air Filters
Quincy Compressor
QPF Filters - .01 Micron, QPF-280
Mfr # QPF-280
Zoro # G5486228
product price: $869.97
/ea
Free Shipping & Returns
$869.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CFM Handles up to 280 CFM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quincy Compressor
- MFR # QPF-280
- Zoro # G5486228
- UPC # 40232370212
- Country of Origin United Kingdom
- Category Compressor Air Filters
Details
CFM | Handles up to 280 CFM |
Description
QPF-280 Handles up to 280 CFM. .01 Micron Filter, Removes solid particles, dust, liquid and oil vapor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Bulk Hose, 1 1/8 In ID x 25 Ft, 625 PSI (FC300-20-25)
- TRITAN Bearings, Sealed, 9.00mm Bore Dia., 1020 lb (629 2RS PRX)
- DAYTON AX62 Cogged V-Belt, 64" Outside Length, 1/2" Top Width, 1 Ribs (6L244)
- LUBRIMATIC Grease Ftg 90 Degree 1/4-28 (11-113)
- BETA 1 FILTERS Air Filter replacement filter for 42374 / WIX (B1AF0009250)
- MILTON Polycarbonate Micro Filter, 1/2" NPT (1020)
- SOLBERG Element, Filter (843)
- BETA 1 FILTERS Air Filter replacement filter for 56006158376 / KAISHAN COMPRESSOR (B1AF0005135)
- ARO Compressed Air Filter, 250 psi, 2.87 In. W (F35351-410)
- NUMATICS Part Filter, 3/4 in, Particulate, 2.06 lb (8653ABBP5JA000N)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M28-03-BL00B)
- Quincy Compressor Compressor Air Filters