Shop All Rotary Screw Air Compressors
Quincy Compressor
QGS Series 10 HP Rotary Screw Compressor, QGS 10 HPB-3
Mfr # QGS 10 HPB-3
Zoro # G7510558
product price: $8,918.15
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,918.15
Free 30-Day Returns
Key Features
- Free Air CFM @ Max. Pressure - Air Compressor 40 CFM
- Voltage 208-230/460
- HP 10
- Phase 3-Phase
- Max. Pressure 125 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quincy Compressor
- MFR # QGS 10 HPB-3
- Zoro # G7510558
- UPC # 791326011800
- Country of Origin Italy
- Category Rotary Screw Air Compressors
Details
Free Air CFM @ Max. Pressure - Air Compressor | 40 CFM |
Voltage | 208-230/460 |
HP | 10 |
Phase | 3-Phase |
Max. Pressure | 125 PSI |
Item | Horizontal Tank |
Description
10-HP Base Mounted, 208-230/460 Volt Three Phase, 132 Gallon Horizontal Tank, 40 CFM @ 125 psi, 125 psi Unload Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, 3/4hp, D/D Blower (4M183)
- CENTURY Motor, PSC, 1/4 HP, 1075,208-230V, 48Y, OAO (FM1026)
- SUNTEC A2Ra7720 Oil Pump (1 Stage-3450 (A2RA7720)
- GAST Muff . Asm/A.M. Ac980 (AC980)
- QUINCY COMPRESSOR Quincy QGS 7.5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor Triv/3/60 (QGS 7.5 TM - 3)
- QUINCY COMPRESSOR QGS Series 10 HP Rotary Screw Compressor, QGS 10 HPD-3 (QGS 10 HPD-3)
- QUINCY COMPRESSOR Quincy QGS 7.5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor With Dryer 230/1/60 (QGS 7.5 TMD-1)
- QUINCY COMPRESSOR Quincy QGS 5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor Triv/3/60 (QGS 5 TM - 3)
- QUINCY COMPRESSOR Single Stage Air Compressor, Q13160VQ (Q13160VQ)
- QUINCY COMPRESSOR QGS 20-HP 132gal Tank Mnted Rotry Scrw Air Comprssor W/Dryer Triv/3/60 (QGS 20 TMD-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 5 HP, 1 Ph (UP6-5-125/80-230-1)
- Quincy Compressor Rotary Screw Air Compressors