Shop All Rotary Screw Air Compressors
Quincy Compressor
QGS 25-HP 132gal Tank Mnted Rotry Scrw Air Comprssor w/Dryer Triv/3/60
Mfr # QGS 25 TMD-3
Zoro # G7510506
product price: $23,118.27
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$23,118.27
Free 30-Day Returns
Key Features
- Free Air CFM @ Max. Pressure - Air Compressor 99.4 CFM
- Tank Style - Air Compressor Horizontal
- Phase 3-Phase
- HP 25
- Max. Pressure 125 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quincy Compressor
- MFR # QGS 25 TMD-3
- Zoro # G7510506
- UPC # 40232370441
- Country of Origin Italy
- Category Rotary Screw Air Compressors
Details
Free Air CFM @ Max. Pressure - Air Compressor | 99.4 CFM |
Tank Style - Air Compressor | Horizontal |
Phase | 3-Phase |
HP | 25 |
Max. Pressure | 125 PSI |
Voltage | 208-230/460 |
Description
25 HP, 208-230/460 Volt Three Phase, 132 Gallon Horizontal Tank, 99.4 CFM, 125 psi Unload Pressure - Includes Dryer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Ignitor, 12V (850-0426)
- POWERFLITE 4L310 31" Outside Length, 1/2" Top Width, 1 Ribs (4L310-2)
- SOLBERG Filter Element, Paper, 2 Microns (850)
- BUYERS PRODUCTS 1-1/2 Inch Brass Body Ball Valve (HBV150)
- QUINCY COMPRESSOR QGS Series 15 HP Rotary Screw Compressor, QGS 15 HPD-3 (QGS 15 HPD-3)
- QUINCY COMPRESSOR QGS 30-HP 132- Gal Tank Mounted Rotary Screw Air Compressor Triv/3/60 (QGS 30 TM-3)
- QUINCY COMPRESSOR Quincy QGS 5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor Triv/3/60 (QGS 5 TM - 3)
- QUINCY COMPRESSOR QGS 20-HP 132- Gal Tank Mounted Rotary Screw Air Compressor Triv/3/60 (QGS 20 TM-3)
- QUINCY COMPRESSOR QGS Series 15 HP Rotary Screw Compressor, QGS 15 HP-3 (QGS 15 HP-3)
- QUINCY COMPRESSOR Quincy QGS 7.5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor With Dryer 230/1/60 (QGS 7.5 TMD-1)
- INGERSOLL-RAND Rotary Screw Air Compressor, 10 HP, 38 cfm (UP6-10-125/80-460-3)
- Quincy Compressor Air Compressors