Shop All Rotary Screw Air Compressors
Quincy Compressor
QGS 20-HP 132- Gal Tank Mounted Rotary Screw Air Compressor Triv/3/60
Mfr # QGS 20 TM-3
Zoro # G7510576
product price: $18,345.84
/ea
Item requires special delivery charges. A $530.00 per item surcharge will be applied.
$18,345.84
Free 30-Day Returns
Key Features
- Free Air CFM @ Max. Pressure - Air Compressor 82.2 CFM
- Tank Style - Air Compressor Horizontal
- Voltage 208-230/460
- HP 20
- Max. Pressure 125 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quincy Compressor
- MFR # QGS 20 TM-3
- Zoro # G7510576
- UPC # 40232370403
- Country of Origin Italy
- Category Rotary Screw Air Compressors
Details
Free Air CFM @ Max. Pressure - Air Compressor | 82.2 CFM |
Tank Style - Air Compressor | Horizontal |
Voltage | 208-230/460 |
HP | 20 |
Max. Pressure | 125 PSI |
Phase | 3-Phase |
Description
20 HP, 208-230/460 Volt Three Phase, 132 Gallon Horizontal Tank, 82.2 CFM, 125 psi Unload Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Greasing Accessory Kit (45FG56)
- DAYTON B142 V-Belt, 145" Outside Length, 21/32" Top Width, 1 Ribs (3GWK2)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 16.7A (KDRB22L)
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-50-53)
- QUINCY COMPRESSOR Quincy QGS 7.5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor With Dryer 230/1/60 (QGS 7.5 TMD-1)
- QUINCY COMPRESSOR QGS 25-HP 132- Gal Tank Mounted Rotary Screw Air Compressor Triv/3/60 (QGS 25 TM-3)
- QUINCY COMPRESSOR Single Stage Air Compressor, Q13160VQ (Q13160VQ)
- QUINCY COMPRESSOR QGS Series 10 HP Rotary Screw Compressor, QGS 10 HP-3 (QGS 10 HP-3)
- QUINCY COMPRESSOR Quincy QGS 7.5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor Triv/3/60 (QGS 7.5 TM - 3)
- QUINCY COMPRESSOR Quincy QGS 5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor With Dryer Triv/3/60 (QGS 5 TMD-3)
- QUINCY COMPRESSOR QGS Series 10 HP Rotary Screw Compressor, QGS 10 HPD-3 (QGS 10 HPD-3)
- Quincy Compressor Rotary Screw Air Compressors