Shop All Stationary Gas Air Compressors
Quincy Compressor
Pressure Lubricated Gas Compressor, G314K30HCE
Mfr # G514K30HCE
Zoro # G7510278
product price: $4,412.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$4,412.99
Free 30-Day Returns
Key Features
- Max. Pressure 178 PSI
- Tank Style - Air Compressor Horizontal
- Number of Stages Two Stage
- Phase 2-Phase
- HP 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quincy Compressor
- MFR # G514K30HCE
- Zoro # G7510278
- UPC # 791326112026
- Country of Origin United States
- Category Stationary Gas Air Compressors
Dimensions
Size | 30 Gallon |
Details
Max. Pressure | 178 PSI |
Tank Style - Air Compressor | Horizontal |
Number of Stages | Two Stage |
Phase | 2-Phase |
HP | 14 |
Description
14 HP Kohler Gas Drive, Two Stage, 30 Gallon Horizontal Tank, 23.6 CFM @ 175 psi, 175 psi MAX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, 3VX Cogged, 3/8 x 75 in. OC, 4 Band (4H3VX750)
- BROWNING Split Taper Bushing, 2 in Bore, 2.7657 in Small End/2.875 in Large End Barrel, 4-1/8 in Flange (1079037)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCFU-1.1/2M)
- CAMPBELL HAUSFELD Drain Valve, 3/8 Npt (ST127700AV)
- QUINCY COMPRESSOR Pressure Lubricated Gas Compressor, G313H30HCE (G513H30HCE)
- QUINCY COMPRESSOR Splash Lubricated Gas Compressor, G214K30HCD (G214K30HCD)
- QUINCY COMPRESSOR Pressure Lubricated Diesel Compressor (D307Y30HCD)
- QUINCY COMPRESSOR Splash Lubricated Gas Compressor, G213H30HCB (G413H30HCB)
- QUINCY COMPRESSOR QUINCY Wheelbarrow w/ Honda GX160 (G15H8WQ)
- KELLOGG COMPRESSOR Kellogg-American HD30GK14E-335, 14HP, Gas Comp, 30 Gal, 175 PSI, 27.9 CFM, Kohler, Elctric Startl (L001132)
- SPEEDAIRE Air Compressor, 13 HP, Honda (4LW38)
- Quincy Compressor Stationary Gas Air Compressors