Shop All Stationary Gas Air Compressors
Quincy Compressor
Pressure Lubricated Gas Compressor, G313H30HCE
Mfr # G513H30HCE
Zoro # G7510451
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$4,640.99
Free 30-Day Returns
Key Features
- Max. Pressure 180 PSI
- HP 13
- Tank Style - Air Compressor Horizontal
- Phase 2-Phase
- Number of Stages Two Stage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quincy Compressor
- MFR # G513H30HCE
- Zoro # G7510451
- UPC # 791326112019
- Country of Origin United States
- Category Stationary Gas Air Compressors
Dimensions
Size | 30 Gallon |
Details
Max. Pressure | 180 PSI |
HP | 13 |
Tank Style - Air Compressor | Horizontal |
Phase | 2-Phase |
Number of Stages | Two Stage |
Description
13 HP Honda Gas Drive, Two Stage, 30 Gallon Horizontal Tank, 23.6 CFM @ 175 psi, 175 psi MAX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 1,900.0 in-lb Max. Torque, 2 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPY7)
- NTN Flange Bearing, 4-Bolt, Ball, 1" Bore (UCFUX-1M)
- SUPER LUBE 8 oz Tube White (97008)
- PARKER Override Kit, Locking Type, Valveair II (K152003)
- QUINCY COMPRESSOR Pressure Lubricated Gas Compressor, G314K30HCE (G514K30HCE)
- QUINCY COMPRESSOR Splash Lubricated Gas Compressor, G214K30HCD (G214K30HCD)
- QUINCY COMPRESSOR Splash Lubricated Gas Compressor, G213H30HCB (G413H30HCB)
- QUINCY COMPRESSOR QUINCY Wheelbarrow w/ Honda GX160 (G15H8WQ)
- QUINCY COMPRESSOR Pressure Lubricated Diesel Compressor (D307Y30HCD)
- CALIFORNIA AIR TOOLS Ultra Quiet And Oil-Free 6.0 Hp, 20.0 Gal. Steel Tank Air Compressor W/ Auto Drain Valve (20060CAD)
- INGERSOLL-RAND Stationary Air Compressor, 14 HP, Kohler (2475F14G)
- Quincy Compressor Stationary Gas Air Compressors