Shop All Stationary Electric Air Compressors
Quincy Compressor
7.5 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 273DS80VCB23
Mfr # 473DS80VCB23
Zoro # G5486429
product price: $3,479.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$3,479.99
Free 30-Day Returns
Key Features
- Phase 3-Phase
- HP 7.5
- Voltage 230
- Max. Pressure 175 PSI
- Size 80 Gallon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quincy Compressor
- MFR # 473DS80VCB23
- Zoro # G5486429
- UPC # 791326114525
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Size | 80 Gallon |
Details
Phase | 3-Phase |
HP | 7.5 |
Voltage | 230 |
Max. Pressure | 175 PSI |
Tank Style - Air Compressor | Vertical |
Number of Stages | Two Stage |
Description
7.5 HP, 230 Volt, Three Phase, Two Stage, 80 Gallon Vertical, 22.6 CFM @ 175 psi, 175 psi Max
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Industrial Male Plug, Steel, 1/4" (DCP21)
- BESTORQ Aftermarket 1-543548 EXMARK Replacement Belt, A35LG (A35LG)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 48,148548 (148548)
- FOSTER Indstrial Intrchng Plug, Stl, 3Series, 1/4" (17-3)
- QUINCY COMPRESSOR 5 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 353DS80HCA23 (553DS80HCA23)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 251CS80HCB23 (451CS80HCB)
- QUINCY COMPRESSOR 10 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 3103DS12HCA23 (5103DS12HCA23)
- QUINCY COMPRESSOR 5HP 2Stg-QPMAX(Prsr Lubrictd)-w/ MgStrtr, Aftrclr, AutoDrn, 353D80VCA20M (553D80VCA20M)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 251CS80VCB23 (451CS80VCB)
- QUINCY COMPRESSOR 10 HP Two Stage-QTPRO (Splash Lubricated)-w/Mag Starter, P2103DS12VCB23 (4103DS12VCB23)
- SPEEDAIRE Electric Air Compressor, 1 HP (3JR83)
- Quincy Compressor Stationary Electric Air Compressors