Shop All Stationary Electric Air Compressors
Quincy Compressor
7.5 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 273DS80VCB20
Mfr # 473DS80VCB20
Zoro # G5486876
product price: $3,599.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$3,599.99
Free 30-Day Returns
Key Features
- Phase 3-Phase
- HP 7.5
- Voltage 200
- Max. Pressure 175 PSI
- Tank Style - Air Compressor Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quincy Compressor
- MFR # 473DS80VCB20
- Zoro # G5486876
- UPC # 791326114488
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Size | 80 Gallon |
Details
Phase | 3-Phase |
HP | 7.5 |
Voltage | 200 |
Max. Pressure | 175 PSI |
Tank Style - Air Compressor | Vertical |
Number of Stages | Two Stage |
Description
7.5 HP, 200 Volt, Three Phase, Two Stage, 80 Gallon Vertical, 22.6 CFM @ 175 psi, 175 psi Max
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (EM3311T)
- DAYTON Room Air Conditioner Motor, 1/6 HP, 60 Hz (45EX59)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MJ (2403-08-08)
- INGERSOLL-RAND Air Gearmotor, 0.31 HP, 18 cfm, 85 rpm (M004RVR167AR3)
- QUINCY COMPRESSOR 5HP 2Stg-QTMAX(Splsh Lubrictd)-w/ MgStrtr, Aftrclr, AutoDrn, 251C80VCBM23 (451CS80VCBM)
- QUINCY COMPRESSOR 5 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 353DS80HCA23 (553DS80HCA23)
- QUINCY COMPRESSOR 15 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 2153DS12HCA23 (4153DS12HCA23)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 253DS80VCB23 (453DS80VCB23)
- QUINCY COMPRESSOR 5 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 351CS80VCA23 (551CS80VCB)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 371CS80VCA23 (571CS80VCA)
- EMAX Compressor, 30CFM Dryer Bundle, 7.5HP 80G 3P - 208 Voltage (ESP07V080V3PK)
- Quincy Compressor Air Compressors