Shop All Stationary Electric Air Compressors
Quincy Compressor
7.5 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 271CS80HCB23
Mfr # 471CS80HCB
Zoro # G5486998
product price: $3,429.00
/ea
Item requires special delivery charges. A $510.00 per item surcharge will be applied.
$3,429.00
Free 30-Day Returns
Key Features
- Phase 1-Phase
- HP 7.5
- Voltage 230
- Max. Pressure 175 PSI
- Tank Style - Air Compressor Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quincy Compressor
- MFR # 471CS80HCB
- Zoro # G5486998
- UPC # 791326111937
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Size | 80 Gallon |
Details
Phase | 1-Phase |
HP | 7.5 |
Voltage | 230 |
Max. Pressure | 175 PSI |
Tank Style - Air Compressor | Horizontal |
Number of Stages | Two Stage |
Description
7.5 HP, 230 Volt, Single Phase, Two Stage, 80 Gallon Horizontal, 22.6 CFM @ 175 psi, 175 psi Max
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110D003BH4HC, Pressure Line, 3 micron (ZX-0110D003BH4HC)
- MITSUBISHI Servo Motor HGKR43B (HG-KR43B)
- DAYTON CX173 Cogged V-Belt, 177" Outside Length, 7/8" Top Width, 1 Ribs (4FJ37)
- RULAND Rigid Coupling, One-Piece, Bores 1.250x1.125", Steel, OD 2 1/16" (CLX-20-18-F)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 253DS80VCB46 (453DS80VCB46)
- QUINCY COMPRESSOR BelAire 4916V Two-Stage Air Compressor, 5HP, 60 Gallon, Vertical, 230V, Single Phase (8090303119)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 251CS80HCB23 (451CS80HCB)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 253DS80HCB46 (453DS80HCB46)
- QUINCY COMPRESSOR 10 HP Two Stage-QTPRO (Splash Lubricated)-w/Mag Starter, P2103DS12VCB23 (4103DS12VCB23)
- QUINCY COMPRESSOR Belaire 6320D4, 20 HP, Duplex Compressor, 200 Gallon's, 175 PSI, 70 CFM, 3-Phase 460V (8090253447)
- BELAIRE Air Compressor, 15 HP, 120 gal., 1-Phase (4112DL)
- Quincy Compressor Air Compressors