Shop All Stationary Electric Air Compressors
Quincy Compressor
7.5 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 373DS80VCA46
Mfr # 573DS80VCA46
Zoro # G5486648
product price: $4,590.35
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
$4,590.35
Free 30-Day Returns
Key Features
- Phase 3-Phase
- HP 7.5
- Voltage 460
- Max. Pressure 175 PSI
- Tank Style - Air Compressor Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quincy Compressor
- MFR # 573DS80VCA46
- Zoro # G5486648
- UPC # 791326112934
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Size | 80 Gallon |
Details
Phase | 3-Phase |
HP | 7.5 |
Voltage | 460 |
Max. Pressure | 175 PSI |
Tank Style - Air Compressor | Vertical |
Number of Stages | Two Stage |
Description
7.5 HP, 460 Volt, Three Phase, Two Stage, 80 Gallon Vertical, 22.6 CFM @ 175 psi, 175 psi Max
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Air Compressor Motor, 3 HP, 1765 RPM (45YU15)
- DAYTON Motor, PSC, 3/4 HP, 1725,115/230V, 48Z, OAO (4YU29)
- MILLER FLUID POWER Hydraulic Cylinder, 32mm Bore, 50mm Stroke (32 TNCHE3T9A x 50.00)
- TRITAN Yoke Roller, Crowned Head, 3/4" L (CCYR 3/4S)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 251CS80VCB23 (451CS80VCB)
- QUINCY COMPRESSOR 5HP 2Stg-QTMAX(Splsh Lubrictd)-w/ MgStrtr, Aftrclr, AutoDrn, 251C80VCBM23 (451CS80VCBM)
- QUINCY COMPRESSOR 5 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 353DS80HCA23 (553DS80HCA23)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 273DS80VCB46 (473DS80VCB46)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 273DS80HCB46 (473DS80HCB46)
- QUINCY COMPRESSOR 5 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 351CS80VCA23 (551CS80VCB)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-P-200/3)
- Quincy Compressor Air Compressors